20403N - R SGL 30a600vac20a250vdc

Legrand-Pass & Seymour

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

  • $0.00 (Per 100)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
20403N
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
20403N
Description
R SGL 30a600vac20a250vdc
Receptacle Single 30AMP 600VAC 20AMP 250VDC
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Industrial Receptacles
UNSPSC
39121403 - Locking plug
UPC/GTIN
785007121186 / 00785007121186
Weight per unit
0.562 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
20403N - Large Image
 
20403N - Small Image
Attachments
 
 
20403N - Specification Sheet
Other Links
 
 
20403N - Other
 
20403N - Other
 
20403N - Other
Brochures
 
 
20403N - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
3
amperage rating
30/20
Number of Wires
4
Voltage Rating
600VAC/250VDC
Material
Consult the Factory
Wire Size
Consult the Factory
Wattage
Electrical power is expressed in Amps and Volts.
Material, Color, and Finish
Color
Consult the Factory
Dimensions and Weight
Width
1.813
Size
1.938 L x 1.813 W x 3.281 H
Height
3.281
Descriptions
Product Type
R SGL 30a600vac20a250vdc
Description
R SGL 30A600VAC20A250VDC
extra long description
P&S 20403N R SGL 30A600VAC20A250VDC
Long Description
Receptacle Single 30amp 600vac 20amp 250vdc
Special Features
Turnlok® Power Interrupting Receptacle, Non-Metallic.
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
20403N
sub brand
Pass & Seymour
GTIN
00785007121186
UPC
785007121186
Taxonomies, Classifications, and Categories
Category Description
Industrial receptacles
Type
Turnlok® Receptacle, Power Interrupting Device
Availability
Status
Inactive
Packaging
Weight per each
0.562
Carton
1
Package
10
Uses, Certifications, and Standards
environmental conditions
Consult the Factory
Application
Industrial
nema rating
None
standard
UL498
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat