2095GRY - PAS

Also in stock

2097GRY - 20A 125V Gfci RCPT - Pass & Seymour/Legrand
$18.48Per Each

Pass & Seymour/Legrand
20A 125V Gfci RCPT


View or Compare

2095GRY - 20A 125V Spec Gfci Rec

Pass & Seymour

  • $16.99 (for 1 Each)
  • $16.99 (1 Each)
  • $169.90 (10 Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    2095GRY
    Manufacturer
    Pass & Seymour
    Manufacturer's Part Number
    2095-GRY
    Description
    20A 125V Spec Gfci Rec
    Gfci Receptacle, Duplex; 5-20R Configuration; 2 Pole; 3 Wire; 125 Vac Voltage Rating; 20 Ampere Current Rating; High Impact Resistant Thermoplastic Material; Gray Color; Back, Side Wiring; Specification Grade
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro  Mark as Incorrect
    Suggest a New Category
    Classification
    Residential Gfci Devices
    UNSPSC
    39121406 - Electrical receptacles
    UPC/GTIN
    785007423464 / 00785007423464
    Weight per unit
    0.39 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $16.99 (1 Each)
    Carton
    $169.90 (10 Each)
    Stock Availability
    Nacogdoches
    0 Each (Find nearest stock)
    All Stores
    1 Each
    Resources
    Images
     
     
    2095GRY - Small Image
     
    2095GRY - Large Image
    Attachments
     
     
    2095GRY - Specification Sheet
    Specifications Sheets
     
     
    2095GRY - Specification Sheet
    Installation Sheets
     
     
    2095GRY - Installation Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Voltage Rating
    125 VAC AT 60 HZ
    Poles
    2 in
    Current Rating
    20 AMPERE
    Number of Wires
    3 in
    Material
    HIGH IMPACT RESISTANT THERMOPLASTIC
    Material, Color, and Finish
    Color
    Gray
    Descriptions
    Product Type
    Gfci Receptacle
    Description
    20A 125V SPEC GFCI REC
    Additional Information
    Overall Dimension 1.72 Inch W x 0.98 Inch D x 4.2 Inch H; Operating Temperature -35 to 66 Deg C
    Commodity Description
    RECEPTACLES & SURGE PROTECTORS
    Long Description
    GFCI RECEPTACLE, DUPLEX; 5-20R CONFIGURATION; 2 POLE; 3 WIRE; 125 VAC VOLTAGE RATING; 20 AMPERE CURRENT RATING; HIGH IMPACT RESISTANT THERMOPLASTIC MATERIAL; GRAY COLOR; BACK, SIDE WIRING; SPECIFICATION GRADE
    Additional Information
    Wiring
    BACK, SIDE
    Grade
    SPECIFICATION
    Manufacturer Information
    Brand
    Pass and Seymour
    Trade Master[R]
    Pass & Seymour
    Manufacturers Part Number
    2095-GRY
    GTIN
    00785007423464
    UPC
    785007423464
    Taxonomies, Classifications, and Categories
    Category Description
    Residential GFCI devices
    Type
    DUPLEX
    Availability
    Status
    Inactive
    Packaging
    Weight per each
    0.39
    Carton
    10
    Uses, Certifications, and Standards
    Approval
    UL 943 (CANADA AND US), UL 498 (CANADA AND US)
    Configuration
    5-20R
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available
    View Store
    1 DFW RDC

    A-L

    Location Stock Available

    M-Z

    Location Stock Available


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for 2095GRY

    Type in the slang term you'd like to suggest.

* All prices subject to change.