2095HGI - PAS

2095HGI - 20A 125V FD HG Gfci Deco Rec

Legrand-Pass & Seymour

  • $32.10 (for 1 Each)
  • $32.10 (1 Each)
  • $321.00 (10 Each)
Warning icon No longer available or discontinued by the manufacturer.
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    2095HGI
    Manufacturer
    Legrand-Pass & Seymour
    Manufacturer's Part Number
    2095-HGI
    Description
    20A 125V FD HG Gfci Deco Rec
    Gfci Receptacle, Duplex; 5-20R Configuration; 2 Pole; 3 Wire; 125 Vac Voltage Rating; 20 Ampere Current Rating; High Impact Resistant Thermoplastic Material; Ivory Color; Back, Side Wiring; Hospital Grade
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro  Mark as Incorrect
    Suggest a New Category
    Classification
    Commercial Gfci Devices
    UNSPSC
    39121406 - Electrical receptacles
    UPC/GTIN
    785007424133 / 00785007424133
    Weight per unit
    0.38 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $32.10 (1 Each)
    Carton
    $321.00 (10 Each)
    Stock Availability
    Nacogdoches
    0 Each (Find nearest stock)
    All Stores
    1 Each
    Resources
    Images
     
     
    2095HGI - Small Image
     
    2095HGI - Large Image
    Specifications Sheets
     
     
    2095HGI - Specification Sheet
    Attachments
     
     
    2095HGI - Specification Sheet
    Installation Sheets
     
     
    2095HGI - Installation Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Poles
    2 A
    Voltage Rating
    125 VAC AT 60 HZ
    Current Rating
    20 AMPERE
    Number of Wires
    3 in
    Material
    HIGH IMPACT RESISTANT THERMOPLASTIC
    Material, Color, and Finish
    Color
    IVORY
    Descriptions
    Product Type
    Gfci Receptacle
    Description
    20A 125V FD HG GFCI DECO REC
    Additional Information
    Overall Dimension 1.72 Inch W x 1.13 Inch D x 4.2 Inch H; Operating Temperature -35 to 66 Deg C
    Commodity Description
    RECEPTACLES & SURGE PROTECTORS
    Long Description
    GFCI RECEPTACLE, DUPLEX; 5-20R CONFIGURATION; 2 POLE; 3 WIRE; 125 VAC VOLTAGE RATING; 20 AMPERE CURRENT RATING; HIGH IMPACT RESISTANT THERMOPLASTIC MATERIAL; IVORY COLOR; BACK, SIDE WIRING; HOSPITAL GRADE
    Additional Information
    Wiring
    BACK, SIDE
    Grade
    HOSPITAL
    Manufacturer Information
    Brand
    LEGRAND-PASS & SEYMOUR
    Pass and Seymour
    Trade Master[R]
    Manufacturers Part Number
    2095-HGI
    GTIN
    00785007424133
    UPC
    785007424133
    Taxonomies, Classifications, and Categories
    Category Description
    Commercial GFCI devices
    Type
    DUPLEX
    Availability
    Status
    Inactive
    Packaging
    Weight per each
    0.38
    Carton
    10
    Uses, Certifications, and Standards
    Configuration
    5-20R
    Mounting
    P9CSLZ00
    Approval
    UL 943 (CANADA AND US), UL 498 (CANADA AND US)
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available
    View Store
    1 Lufkin

    Distribution Centers

    Location Stock Available

    A-L

    Location Stock Available

    M-Z

    Location Stock Available


  • Substitutes

    No Substitute Items found for 2095HGI.

    Similar Items

    Listed below you'll find similar and potential substitutes for 2095HGI.
    • 2097HGI - 20A 125V Gfci RCPT - Pass & Seymour/Legrand
      View Larger

      2097HGI - Pass & Seymour/Legrand

      Self-Test Duplex Receptacle, 20 A, 125 V, 2 Poles, #14 to #10 Awg Compatible Wire Size, Control Circuit Actuator, Back and Side Wired Connection, 60 HZ, 1.73 In Width, 4.20 In Height, Thermoplatic Material, Ivory, 0.025 Sec Trip Time, Impact Resistant, 0.2800 LB

      • MFR Part #: 2097HGI
      • Nacogdoches Availability: 0 Each
      • Total Availability: 228 Each
      • Manufacturer: Pass & Seymour/Legrand
      • Find: Similar Items
      • Pkg Sizes: 1 Each ($44.72) ·

      Book Price
      $44.72
      Per Each

    • 2095HGI - 20A 125V FD HG Gfci Deco Rec - Pass & Seymour/Legrand
      View Larger

      2095HGI - Pass & Seymour/Legrand

      Gfci Receptacle, Duplex; 5-20R Configuration; 2 Pole; 3 Wire; 125 Vac Voltage Rating; 20 Ampere Current Rating; High Impact Resistant Thermoplastic Material; Ivory Color; Back, Side Wiring; Hospital Grade

      • MFR Part #: 2095-HGI
      • Nacogdoches Availability: 0 Each
      • Total Availability: 1 Each
      • Manufacturer: Pass & Seymour/Legrand
      • Find: Similar Items
      • Pkg Sizes: 10 Each ($321.00) ·

      Book Price
      $32.10
      Per Each

    Cross-Referenced Items

    • GF83IL - Bryant Electric
    • GFR8300HILA - Hubbell Wiring Device-Kellems GTIN: 00783585114675
    • 2095HGI - Legrand Pass & Seymour GTIN: 00785007424133

  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for 2095HGI

    Type in the slang term you'd like to suggest.

* All prices subject to change.