2097TRNAI - PAS

2097TRNAI - 20A 125V RCP

Legrand-Pass & Seymour

  • $38.52 (for 1 Each)
  • $38.52 (1 Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    2097TRNAI
    Manufacturer
    Legrand-Pass & Seymour
    Manufacturer's Part Number
    2097-TRNAI
    Description
    20A 125V RCP
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro  Mark as Incorrect
    Suggest a New Category
    Classification
    Residential Gfci Devices
    UNSPSC
    39121633 - Circuit interruptor
    UPC/GTIN
    785007049916 / 00785007049916
    Weight per unit
    0.275 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $38.52 (1 Each)
    Stock Availability
    Nacogdoches
    0 Each
    All Stores
    0 Each
    Resources
    Images
     
     
    2097TRNAI - Small Image
     
    2097TRNAI - Large Image
    Attachments
     
     
    2097TRNAI - Specification Sheet
     
    2097TRNAI - Specification Sheet
    Other Links
     
     
    2097TRNAI - Other


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Voltage Rating
    125 V
    Poles
    2 in
    amperage rating
    20 A
    interrupt rating
    4 to 6 mA
    connection
    Back and side wire
    actuator
    Control Circuit
    Material
    Thermoplatic
    Dimensions and Weight
    Width
    78119796233
    Height
    4.2 in
    Length
    PN14-6FN-C
    Descriptions
    Description
    20A 125V RCP
    Product Type
    Radiant Nafta SLF TST TR GFI 20A Iv
    Special Features
    Pass & Seymour invented the GFCI receptacle, and at Legrand, we're constantly reinventing it to ensure the highest level of safety possible. From the most advanced self-testing device to audible alarms to nightlight combos, we're continuously resetting the bar on GFCI innovation and safety.
    Additional Information
    Trip Type
    .025 Second Nominal
    trip range
    4 to 6 mA
    Manufacturer Information
    Brand
    Pass & Seymour
    LEGRAND-PASS & SEYMOUR
    legrand
    Manufacturers Part Number
    2097-TRNAI
    sub brand
    Pass & Seymour
    GTIN
    00785007049916
    UPC
    785007049916
    Taxonomies, Classifications, and Categories
    Category Description
    Residential GFCI devices
    Type
    NAFTA-Compliant Specification Grade Tamper-Resistant 20A Self-Test Duplex GFCI
    Packaging
    Weight per each
    0.275
    Carton
    1
    Uses, Certifications, and Standards
    Operating Temperature
    -35°C to +66°C
    Frequency Rating
    60 HZ
    environmental conditions
    95% Humidity, UL 94 V2
    standard
    cULus, UL Listed, FSUL
    Application
    COMMERCIAL/RESIDENTIAL
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available

    A-L

    Location Stock Available

    M-Z

    Location Stock Available


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for 2097TRNAI

    Type in the slang term you'd like to suggest.

* All prices subject to change.