2097W - PAS

2097W - 20A 125V 20A Gfci RCPT

Legrand-Pass & Seymour

  • $18.48 (for 1 Each)
  • $18.48 (1 Each)

In-Stock: 65 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    2097W
    Manufacturer
    Legrand-Pass & Seymour
    Manufacturer's Part Number
    2097W
    Description
    20A 125V 20A Gfci RCPT
    Self-Test Duplex Receptacle, 20 A, 125 V, 2 Poles, #14 to #10 Awg Compatible Wire Size, Control Circuit Actuator, Back and Side Wired Connection, 60 HZ, 1.73 In Width, 4.20 In Height, Thermoplatic Material, White, 0.025 Sec Trip Time, 0.2800 LB
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro  Mark as Incorrect
    Suggest a New Category
    Classification
    Residential Gfci Devices
    UNSPSC
    39121633 - Circuit interruptor
    UPC/GTIN
    785007035926 / 00785007035926
    Weight per unit
    0.275 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $18.48 (1 Each)
    Stock Availability
    Nacogdoches
    65 Each (Check another store)
    All Stores
    4,068 Each
    Resources
    Images
     
     
    2097W - Small Image
     
    2097W - Large Image
     
    2097W - Large Image
     
    2097W - Large Image
    Attachments
     
     
    2097W - Specification Sheet
    Other Links
     
     
    2097W - Other


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Voltage Rating
    125 A
    125 V
    Poles
    2 in
    amperage rating
    20 A
    interrupt rating
    4 to 6 mA
    connection
    Back and side wire
    actuator
    Control Circuit
    Current Rating
    20 A
    Material
    Thermoplatic
    Material, Color, and Finish
    Color
    White
    Dimensions and Weight
    Height
    4.2 in
    4.20 in
    Width
    78119796233
    Length
    PN14-6FN-C
    Descriptions
    Special Features
    Pass & Seymour invented the GFCI receptacle, and at Legrand, we're constantly reinventing it to ensure the highest level of safety possible. From the most advanced self-testing device to audible alarms to nightlight combos, we're continuously resetting the bar on GFCI innovation and safety.
    10 kA Short Circuit Rating;20 Amp Feed-Thru Capacity
    Product Type
    Radiant Self Test Gfci 20A 125V WH
    Self-Test Duplex Receptacle
    Description
    20A 125V 20A GFCI RCPT
    Long Description
    Self-Test Duplex Receptacle, 20 A, 125 V, 2 Poles, #14 to #10 AWG Compatible Wire Size, Control Circuit Actuator, Back and Side Wired Connection, 60 Hz, 1.73 in Width, 4.20 in Height, Thermoplatic Material, White, 0.025 sec Trip Time, 0.2800 lb
    Features
    The radiant(R) collection is a step up from the standard with simple, classic options in wiring devices, home automation controls and screwless wall plates that complement today's homes.The self-test GFCI conducts an automatic test every three seconds, ensuring it's always ready to protect. If the device fails the test, the indicator light flashes to signal that the GFCI should be replaced. It also has our proven SafeLock(TM) Protection feature: if critical components are damaged and protection is lost, po
    Short Description
    20 A, 125 V, Self-Test Duplex Receptacle, White, GFCI, TR, 3 Wires
    Additional Information
    Trip Type
    .025 Second Nominal
    trip range
    4 to 6 mA
    Receptacle Type
    Self Test Duplex
    Compatible Wire Size
    #14 to #10 AWG
    actuator type
    Control Circuit
    Connection Type
    Back and Side Wired
    Trip Time
    0.025 sec
    package quantity
    1 CT;10 PK
    Standards Met
    cULus Listed;UL Listed;fsUL Listed;UL 94 v2;UL498;Federal Specifications
    Manufacturer Information
    Brand
    Pass & Seymour/Legrand
    legrand
    LEGRAND-PASS & SEYMOUR
    Radiant
    PASS & SEYMOUR
    sub brand
    Pass & Seymour
    Manufacturers Part Number
    2097-W
    2097W
    GTIN
    00785007035926
    UPC
    785007035926
    Taxonomies, Classifications, and Categories
    Type
    Specification Gr4ade 20A Self-Test Duplex GFCI
    Category Description
    Residential GFCI devices
    Packaging
    Weight
    0.2800 lb
    Weight per each
    0.275
    Carton
    1
    Uses, Certifications, and Standards
    Operating Temperature
    -35°C to +66°C
    Frequency Rating
    60 HZ
    60 Hz
    environmental conditions
    95% Humidity, UL 94 V2
    standard
    cULus, UL Listed, FSUL
    Application
    COMMERCIAL/RESIDENTIAL
    Residential;Commercial
    nema rating
    5-15R
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available
    View Store
    1 Henderson
    View Store
    7 Lufkin
    View Store
    65 Nacogdoches
    View Store
    20 Palestine

    Distribution Centers

    Location Stock Available
    View Store
    12 Alexandria
    View Store
    131 Amarillo
    View Store
    55 Baton Rouge
    View Store
    319 Deer Park
    View Store
    926 DFW RDC
    View Store
    284 Houston RDC
    View Store
    153 Little Rock
    View Store
    84 Longview
    View Store
    153 Lubbock
    View Store
    52 Phoenix
    View Store
    17 Springdale
    View Store
    28 Texarkana
    View Store
    158 Tulsa
    View Store
    134 Tyler
    View Store
    105 West Wichita

    A-L

    Location Stock Available
    View Store
    12 Athens
    View Store
    13 Bentonville
    View Store
    23 Borger
    View Store
    19 Bridgeport
    View Store
    10 Brownwood
    View Store
    26 Bryan
    View Store
    5 Burleson
    View Store
    6 Cabot
    View Store
    20 Clovis
    View Store
    40 Conroe
    View Store
    58 Conway
    View Store
    30 Corsicana
    View Store
    7 Covington
    View Store
    1 Denton
    View Store
    32 Dumas
    View Store
    22 Ft. Worth
    View Store
    24 Galena Park
    View Store
    136 Galveston
    View Store
    27 Granbury
    View Store
    16 Greenville
    View Store
    13 Hereford
    View Store
    5 Hope
    View Store
    12 Hot Springs
    View Store
    41 Humble
    View Store
    22 Huntsville
    View Store
    86 Hutchinson
    View Store
    9 Kilgore
    View Store
    27 Lafayette
    View Store
    36 League City
    View Store
    1 Leesville

    M-Z

    Location Stock Available
    View Store
    15 Magnolia
    View Store
    52 Mansfield
    View Store
    12 Marshall
    View Store
    23 Mineral Wells
    View Store
    19 Mt. Pleasant
    View Store
    5 N Little Rock
    View Store
    32 New Orleans
    View Store
    24 Pampa
    View Store
    26 Paris
    View Store
    50 Pearland
    View Store
    2 Pine Bluff
    View Store
    19 Pineville
    View Store
    9 Plainview
    View Store
    8 Plano
    View Store
    19 Rogers
    View Store
    15 Russellville
    View Store
    44 Searcy
    View Store
    41 Stephenville
    View Store
    3 Stuttgart
    View Store
    19 Sulphur Springs
    View Store
    28 Terrell
    View Store
    18 Tomball
    View Store
    6 Uvalde
    View Store
    7 Vidalia
    View Store
    49 Weatherford
    View Store
    20 West Ft. Worth
    View Store
    20 Wichita Falls


  • Substitutes

    No Substitute Items found for 2097W.

    Similar Items

    Listed below you'll find similar and potential substitutes for 2097W.
    • 2095W - 20A Spec Gfci RCPT - Pass & Seymour/Legrand
      View Larger

      2095W - Pass & Seymour/Legrand

      Gfci Receptacle, Duplex; 5-20R Configuration; 2 Pole; 3 Wire; 125 Vac Voltage Rating; 20 Ampere Current Rating; High Impact Resistant Thermoplastic Material; White Color; Back, Side Wiring; Specification Grade

      • MFR Part #: 2095-W
      • Nacogdoches Availability: 0 Each
      • Total Availability: 7 Each
      • Manufacturer: Pass & Seymour/Legrand
      • Find: Similar Items
      • Pkg Sizes: 10 Each ($169.90) ·

      Book Price
      $16.99
      Per Each

  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for 2097W

    Type in the slang term you'd like to suggest.

* All prices subject to change.

Frequently bought together...

CR20W - 20A Spec Dupl Rec Side Wired - Pass & Seymour/Legrand

From Pass & Seymour/Legrand,
20A Spec Dupl Rec Side Wired

$233.80
Per 100 Each
Item Details

TP8W - 1G Dup Recp Plate - Pass & Seymour/Legrand

From Pass & Seymour/Legrand,
1G Dup Recp Plate

$28.97
Per 100 Each
Item Details

CS20AC1W - 20A SP Spec Switch 120/277V - Pass & Seymour/Legrand

From Pass & Seymour/Legrand,
20A SP Spec Switch 120/277V

$393.74
Per 100 Each
Item Details



MM410C - 1G 2-3/4" Wiu CVR - Hubbell--Raco

From Hubbell--Raco,
1G 2-3/4" Wiu CVR

$12.29
Per Each
Item Details

EMT12 - 1/2" Emt Conduit - Conduit

From Conduit,
1/2" Emt Conduit

$36.56
Per 100 Feet
Item Details

BR120 - Type BR Breaker 20A/1 Pole 120/240V 10K - Eaton Corp

From Eaton Corp,
Type BR Breaker 20A/1 Pole 120/240V 10K

$4.95
Per Each
Item Details