26TELTVWCC10 - Telephone 2 Outlet 4W W

Legrand-On-Q

  • $9.34 (Each)
  • $9.34 (Each)

  • $93.40 (Per 10)

  • $934.00 (Per 100)
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
26TELTVWCC10
Manufacturer
Legrand-On-Q
Manufacturer's Part Number
26TELTVWCC10
Description
Telephone 2 Outlet 4W W
Combination F Type Coaxial Connector and Four Conductor RJ11 Telephone Jack. With One-Piece Molded Plate Decorator Outline. White.
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Outlets, Jacks, & Plates Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39121704 - Wallplates
UPC/GTIN
785007044225 / 00785007044225
Weight per unit
0.105 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.34 (Each)
Carton
$93.40 (Per 10)
Resources
Images
 
 
26TELTVWCC10 - Large Image
 
26TELTVWCC10 - Small Image
Attachments
 
 
26TELTVWCC10 - Specification Sheet
Other Links
 
 
26TELTVWCC10 - Other
Brochures
 
 
26TELTVWCC10 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
gang
1
Number of Gangs
1
insulation
Bare
Material
Thermoplastic
Material, Color, and Finish
Color
White
Dimensions and Weight
Thickness
3
Size
4.7"
Descriptions
Long Description
Combination f type coaxial connector and four conductor RJ11 telephone jack. With one-piece molded plate decorator outline. White.
Special Features
Decorator outline, zinc plated steel strap, nickel-plated "F" type connector
Description
TELEPHONE 2 OUTLET 4W W
Product Type
Telephone 2 Outlet 4W W
extra long description
OnQ 26TELTVWCC10 TELEPHONE 2 OUTLET
Additional Information
orientation
Vertical
Manufacturer Information
Brand
ON-Q
sub brand
On-Q
Manufacturers Part Number
26TELTVWCC10
GTIN
00785007044225
UPC
785007044225
Taxonomies, Classifications, and Categories
Category Description
Residential receptacles
Type
Coaxial Connector Telephone Jack
Packaging
Weight per each
0.105
Carton
10
Uses, Certifications, and Standards
Mounting
Other;Wall
Application
Residential/Commercial
standard
UL 1863
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat