27W47 - Turnlok Conn IP67 20A 125V L520R

Legrand-Pass & Seymour

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
27W47
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
27W47
Description
Turnlok Conn IP67 20A 125V L520R
Rated Watertight For 1, 500 Psi High-Pressurehosedown, Pass and Seymour Turnlok Watertight Plugs and Connectors Feature Rugged Construction, Multiple Seals to Ensure Protection Against The Environment and Ease Of Installation.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39121421 - Electrical connector assembly
UPC/EAN/GTIN
785007032598 / 0785007032598 / 00785007032598
Weight per unit
0.83 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
27W47 - Small Image
 
27W47 - Large Image
Brochures
 
 
27W47 - Brochure
Other Links
 
 
27W47 - Other
 
27W47 - Other
 
27W47 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
125
Wire Size
14 - 10 AWG
Poles
2
amperage rating
20
Number of Wires
3.0
Material
Rubber
Phase
Single
Material, Color, and Finish
Color
Yellow
Descriptions
Product Type
Turnlok Conn IP67 20A 125V L520R
Description
TURNLOK CONN IP67 20A 125V L520R
Long Description
Rated watertight for 1,500 psi high-pressurehosedown, Pass and Seymour Turnlok watertight plugs and connectors feature rugged construction, multiple seals to ensure protection against the environment and ease of installation.
Special Features
Rated watertight for 1,500 psi high-pressure hosedown, P&S Turnlok® watertight plugs & connectors feature rugged construction, multiple seals to ensure protection against the environment and ease of installation.
extra long description
P&S 27W47 TURNLOK CONN IP67 20A 125
Additional Information
Cord Type
12/3 SJ, 14/3 S to 10/3 S, .475" min to .720" max
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
27W47
GTIN
00785007032598
UPC
785007032598
Taxonomies, Classifications, and Categories
Category Description
Residential receptacles
Type
Locking Connector
Trade Size
Amperage
20.0
Packaging
Weight per each
0.83
Carton
1
Package
10
Uses, Certifications, and Standards
Application
High-pressure washdowns. Particle build-up. Condensation. Corrosive substances. Food and beverage processing plants can be harsh, challenging environments. Fortunately, we have a full menu of electrical devices that keep things running smoothly while protecting people and equipment. IEC PIN & SLEEVE DEVICES Watertight Plugs & Connectors ¦ Thermoplastic elastomer body resists water, oils, lubricants and soaps while maintaining NEMA 4, 4X, 6, 6P, and IP65, 66, 67 ratings ¦ Ideal for washdown areas — rated wa
nema rating
L5-20R
environmental conditions
Moisture Resistance NEMA 4, 4X, 12, 6, 6P/IP65, 66, 67 (Plug & Connector only) Flammability UL94V0 (boxes & wiring device interiors) Operating Temperature -40°C (without impact) to +60°C continuous UV resistance All exposed material s are UV stabilized
standard
UL Listed, CSA Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat