282 - Porcelain Pullchain Lampholder 2 Term

Legrand-Pass & Seymour

  • $5.24 (Each)
  • $5.24 (Each)

  • $261.86 (Per 50)

  • $523.72 (Per 100)
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
282
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
282
Description
Porcelain Pullchain Lampholder 2 Term
Lampholder, Medium Base, Incandescent Lamp, 4.5 In Lamp Size, 250 V Ac, 250 W, Porcelain Material, White, Screw Terminal, Ceiling Mount, 4.5 In (Dia.) Width, 0.74 LB
Slang Terms

Suggest a New Term
Categories
Lighting Lampholders - Incandescent Lampholders Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39111803 - Lamp sockets
UPC/GTIN
785007473377 / 00785007473377
Weight per unit
0.7376 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.24 (Each)
Carton
$5.24 (Each)
Standard Packaging
$261.86 (Per 50)
Resources
Images
 
 
282 - Large Image
 
282 - Small Image
 
282 - Large Image
Attachments
 
 
282 - Specification Sheet
Other Links
 
 
282 - Other
 
282 - Other
 
282 - Other
Brochures
 
 
282 - Brochure
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
250 V ac
Lamp Type
Incandescent
Wattage
250 W
Material
Porcelain
Terminal Type
Screw
Material, Color, and Finish
Base Type
Medium
Color
White
Dimensions and Weight
Width
4.5 in (Dia.)
Descriptions
Product Type
Lampholder
Long Description
Lampholder, Medium Base, Incandescent Lamp, 4.5 in Lamp Size, 250 V ac, 250 W, Porcelain Material, White, Screw Terminal, Ceiling Mount, 4.5 in (Dia.) Width, 0.74 lb
Features
Medium base, porcelain, pullchain, 2 terminals with tri-drive scews fits 3 1/4 to 4" boxes, with cage neck. White.
Short Description
Lampholder, 250 VAC, 250 W
Special Features
Medium Base;Pull Chain;Tri Drive Screws Fits 3.25 - 4 in Box
extra long description
P&S 282 PORCELAIN PULLCHAIN LAMPHOL
Description
PORCELAIN PULLCHAIN LAMPHOLDER 2 TERM
Additional Information
lamp size
4.5 in
Mounting Type
Ceiling Mount
Standards Met
UL Listed;cULus Listed;ECCN:EAR99
package quantity
50 PK;1 CT
Base
Ceiling
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
282
sub brand
Pass & Seymour
GTIN
00785007473377
UPC
785007473377
Taxonomies, Classifications, and Categories
Category Description
Residential receptacles
Type
Incandescent Lampholder
Packaging
Weight
0.74 lb
Weight per each
0.7376
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Residential
Frequency Rating
250Watt
standard
UL Listed
Mounting
CEILING
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat