29816C2 - PAS

29816C2 - Pull Chain LMPHDLR

Legrand-Pass & Seymour

  • $10.30 (for 1 Each)
  • $10.30 (1 Each)
  • $515.00 (50 Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    29816C2
    Manufacturer
    Legrand-Pass & Seymour
    Manufacturer's Part Number
    29816-C2
    Description
    Pull Chain LMPHDLR
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Lighting Lampholders - Incandescent Lampholders  Mark as Incorrect
    Suggest a New Category
    Classification
    Residential Recepticals
    UNSPSC
    39111803 - Lamp sockets
    UPC/GTIN
    785007298109 / 00785007298109
    Weight per unit
    0.78 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $10.30 (1 Each)
    Standard Packaging
    $515.00 (50 Each)
    Stock Availability
    Nacogdoches
    0 Each
    All Stores
    0 Each
    Resources
    Images
     
     
    29816C2 - Large Image
     
    29816C2 - Small Image
     
    29816C2 - Large Image
     
    29816C2 - Large Image
     
    29816C2 - Large Image
    Attachments
     
     
    29816C2 - Specification Sheet
     
    29816C2 - Specification Sheet
     
    29816C2 - Specification Sheet
    Brochures
     
     
    29816C2 - Brochure
    Other Links
     
     
    29816C2 - Other
    Installation Sheets
     
     
    29816C2 - Installation Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Voltage Rating
    250 VAC
    Material
    PORCELAIN
    Material, Color, and Finish
    Color
    WHITE
    Descriptions
    Product Type
    Porc Pull Chain LH Wire Leads
    Description
    PULL CHAIN LMPHDLR
    Special Features
    Medium base, pull chain, 2terminals with tri drive screws
    Additional Information
    lamp size
    4.5"
    Base
    Ceiling
    Manufacturer Information
    Brand
    LEGRAND-PASS & SEYMOUR
    Pass and Seymour
    Manufacturers Part Number
    29816-C2
    sub brand
    Pass & Seymour
    GTIN
    00785007298109
    UPC
    785007298109
    Taxonomies, Classifications, and Categories
    Category Description
    Residential recepticals
    Type
    Incandescent Lampholder
    Packaging
    Weight per each
    0.78
    Carton
    1
    Package
    50
    Uses, Certifications, and Standards
    Application
    Residential
    standard
    UL Listed
    Mounting
    CEILING
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available

    A-L

    Location Stock Available

    M-Z

    Location Stock Available


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for 29816C2

    Type in the slang term you'd like to suggest.

* All prices subject to change.