3232LA - Dup Rec 15A/125V La

Legrand-Pass & Seymour

  • $0.81 (Each)
  • $0.81 (Each)

  • $8.14 (Per 10)

  • $81.39 (Per 100)

  • $162.78 (Per 200)

Availability: In Stock Locally
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
3232LA
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
3232LA
Description
Dup Rec 15A/125V La
Straight Blade Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, #14 to #12 Awg Compatible Wire Size, Grounding Connection, Wall Mount, 1.320 In Length, 0.960 In Width, 3.31 In Height, Thermoplastic, Light Almond, 0.1300 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
785007323221 / 00785007323221
Weight per unit
0.1332 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.81 (Each)
Carton
$8.14 (Per 10)
Standard Packaging
$162.78 (Per 200)
Resources
Images
 
 
3232LA - Large Image
 
3232LA - Small Image
 
3232LA - Large Image
Attachments
 
 
3232LA - Specification Sheet
Other Links
 
 
3232LA - Other
 
3232LA - Other
 
3232LA - Other
Brochures
 
 
3232LA - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
15 A
Number of Wires
3
Material
Thermoplastic
Voltage Rating
125
amperage rating
15
Poles
2
Wire Size
4
connection
Grounding
Material, Color, and Finish
Color
Light Almond
Dimensions and Weight
Length
1.320 in
Width
0.960 in
Height
3.31 in
Size
4.2 in
Descriptions
Product Type
straight blade Receptacle
Long Description
Straight Blade Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, #14 to #12 AWG Compatible Wire Size, Grounding Connection, Wall Mount, 1.320 in Length, 0.960 in Width, 3.31 in Height, ThermoPlastic, Light Almond, 0.1300 lb
Features
Our Pass & Seymour TradeMaster(R) receptacles combine a traditional look with reliable, time-tested operation for any residential application.
Short Description
15 A, 125 V, Straight Blade Receptacle, Light Almond, #14 to #12 AWG Compatible Wire Size
Special Features
Quickloop Wire Aid;Side Access Push Wire Release
Description
DUP REC 15A/125V LA
extra long description
P&S 3232LA DUP REC 15A/125V LA
Additional Information
Receptacle Type
Straight Blade
Compatible Wire Size
#14 to #12 AWG
Connection Type
Grounding
Mounting Type
Wall Mount
package quantity
10 CT;200 PK
Standards Met
UL 498;C22.2 No.42;cULus Listed;RoHS Compliant;CSA Standard;LEED
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
3232LA
sub brand
Pass & Seymour
GTIN
00785007323221
UPC
785007323221
Taxonomies, Classifications, and Categories
Category Description
Residential receptacles
Type
Straight Blade Receptacle
Packaging
Weight
0.1300 lb
Weight per each
0.1332
Carton
10
Package
200
Uses, Certifications, and Standards
Application
Residential;Commercial
nema rating
5-15R
standard
UL 498
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat