385 - STR Blade Sur Recp 50A 125/250V 3P 3W

Legrand-Pass & Seymour

  • $8.21 (Each)
  • $8.21 (Each)

  • $205.13 (Per 25)

  • $820.51 (Per 100)
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
385
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
385
Description
STR Blade Sur Recp 50A 125/250V 3P 3W
Straight Blade Receptacle, 50 A, 125/250 V Ac, 3 Poles, 3 Wires, Non Ground Connection, Wall Mount, 2.8 In Length, 2.41 In Width, 5.65 In Height, Thermoplastic, Black, Arc Resistant, 0.0800 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
785007490107 / 00785007490107
Weight per unit
1.0848 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.21 (Each)
Carton
$8.21 (Each)
Standard Packaging
$205.13 (Per 25)
Resources
Images
 
 
385 - Large Image
 
385 - Small Image
 
385 - Large Image
Attachments
 
 
385 - Specification Sheet
Other Links
 
 
385 - Other
 
385 - Other
 
385 - Other
Brochures
 
 
385 - Brochure
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
125/250 V ac
Current Rating
50 A
Number of Wires
3
Material
Thermoplastic
Poles
3
Wire Size
4
amperage rating
50
connection
Non Ground
Material, Color, and Finish
Color
Black
Dimensions and Weight
Length
2.8 in
Width
2.41 in
Height
5.65 in
Size
5.7 in
Descriptions
Product Type
straight blade Receptacle
Long Description
Straight Blade Receptacle, 50 A, 125/250 V ac, 3 Poles, 3 Wires, Non Ground Connection, Wall Mount, 2.8 in Length, 2.41 in Width, 5.65 in Height, ThermoPlastic, Black, Arc Resistant, 0.0800 lb
Features
Straight Blade Receptacle 50amp 125/250volt 3pole 3wire
Short Description
50 A, 125/250 VAC, Straight Blade Receptacle, Black, 3 Poles, 4 Wires
Special Features
Arc-Resistant Plastic;Dead Front Design & Double Wire Contact
Description
STR BLADE SUR RECP 50A 125/250V 3P 3W
extra long description
P&S 385 STR BLADE SUR RECP 50A 125/
Additional Information
Receptacle Type
Straight Blade
Connection Type
Non Ground
Mounting Type
Wall Mount
Resistance Properties
Arc Resistant
package quantity
1 ct
Standards Met
UL 498
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
385
sub brand
Pass & Seymour
GTIN
00785007490107
UPC
785007490107
Taxonomies, Classifications, and Categories
Category Description
Residential receptacles
Type
Straight Blade Receptacle
Packaging
Weight
0.0800 lb
Weight per each
1.0848
Carton
1
Package
25
Uses, Certifications, and Standards
Application
Industrial
nema rating
10-50
standard
UL 498
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat