3869 - Ang Plug 30A/50A 250V

Legrand-Pass & Seymour

  • $20.34 (Each)
  • $20.34 (Each)

  • $244.11 (Per 12)

  • $2,034.23 (Per 100)

Availability: In Stock Locally
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
3869
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
3869
Description
Ang Plug 30A/50A 250V
Power Outlet Angle Plug, 30/50 A, 250 V Ac, 2 Poles, 3 Wires, Black, Nylon Material, 3.4 In Length, 0.55 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Residential Cord Connectors
UNSPSC
39121402 - Electrical plugs
UPC/GTIN
785007802504 / 00785007802504
Weight per unit
0.5517 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.34 (Each)
Carton
$20.34 (Each)
Standard Packaging
$244.11 (Per 12)
Resources
Images
 
 
3869 - Large Image
 
3869 - Small Image
 
3869 - Large Image
Attachments
 
 
3869 - Specification Sheet
Other Links
 
 
3869 - Other
 
3869 - Other
 
3869 - Other
Brochures
 
 
3869 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
30/50 A
Voltage Rating
250 V ac
Number of Wires
3
Material
Nylon
Poles
2
amperage rating
30/50
Wire Size
4
connection
Non Grounding
Material, Color, and Finish
Color
Black
Dimensions and Weight
Length
3.4 in
Size
3.4 in
Descriptions
Product Type
Power Outlet Angle Plug
Short Description
30/50 A, 250 VAC, Power Outlet Angle Plug, Black, 2 Poles, 3 Wires
Long Description
Power Outlet Angle Plug, 30/50 A, 250 V ac, 2 Poles, 3 Wires, Black, Nylon Material, 3.4 in Length, 0.55 lb
Features
Angle Cap 30/50amp 250v
Special Features
Plastic snap in wire clamp with aluminum conductors
Description
ANG PLUG 30A/50A 250V
extra long description
P&S 3869 ANG PLUG 30A/50A 250V
Additional Information
package quantity
1 ct
Standards Met
RoHS Compliant;UL 498;CSA Certified;UL Listed
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
3869
sub brand
Pass & Seymour
GTIN
00785007802504
UPC
785007802504
Taxonomies, Classifications, and Categories
Category Description
Residential cord connectors
Type
Power Outlet Angle Plug
Packaging
Weight
0.55 lb
Weight per each
0.5517
Carton
1
Package
12
Uses, Certifications, and Standards
nema rating
NEMA WD-1;WD-6
Application
Appliances
standard
UL 498
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat