670IG - Combo 2 Switches 1P 20A 120/277V I

Legrand-Pass & Seymour

  • $39.33 (Each)
  • $39.33 (Each)

  • $1,966.66 (Per 50)

  • $3,933.33 (Per 100)
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
670IG
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
670IG
Description
Combo 2 Switches 1P 20A 120/277V I
Single Pole, Double Combination Switch, 20 Amp, 120/277 Volt, Ivory.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Combination Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
N/A
UPC/GTIN
785007006025 / 00785007006025
Weight per unit
0.216 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$39.33 (Each)
Carton
$39.33 (Each)
Standard Packaging
$1,966.66 (Per 50)
Resources
Images
 
 
670IG - Large Image
 
670IG - Small Image
Attachments
 
 
670IG - Specification Sheet
Other Links
 
 
670IG - Other
 
670IG - Other
 
670IG - Other
Brochures
 
 
670IG - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Side wire
actuator
Toggle
Voltage Rating
0.433212996389892
Poles
1
amperage rating
20
Wattage
Electrical power is expressed in Amps and Volts.
Dimensions and Weight
Size
1.32 L x 0.94 W x 4.06 H
Descriptions
Product Type
Combo 2 Switches 1P 20A 120/277V I
Description
COMBO 2 SWITCHES 1P 20A 120/277V I
extra long description
P&S 670IG COMBO 2 SWITCHES 1P 20A 1
Long Description
Single Pole, Double Combination Switch, 20 amp, 120/277 volt, Ivory.
Special Features
Easily accessible break-off for separate or common feed. Side wire #12 and #14 AWG. Two devices fit into the space of one. Grounding combination devices meet NEC Requirements.
Additional Information
action
(2) SP
Contact Rating
20 Amp, 120/277 VAC
operating cycles
30000
Contact Configuration
N-O
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
670IG
sub brand
Pass & Seymour
GTIN
00785007006025
UPC
785007006025
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Type
Combination Two Single Pole Switches
Packaging
Weight per each
0.216
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Residential/Commercial
environmental conditions
Flammability: UL94 V2
Operating Temperature
Maximum continuous +60°C, minimum -30°C
standard
UL20
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat