691W - Combo 15A 1 SW 1P-120V 1RECP-125V W

Legrand-Pass & Seymour

  • $24.87 (Each)
  • $24.87 (Each)

  • $1,243.72 (Per 50)

  • $2,487.44 (Per 100)

Availability: In Stock Locally
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
691W
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
691W
Description
Combo 15A 1 SW 1P-120V 1RECP-125V W
Combination Switch, 1 Pole, 15 A, 120/125 V, White, 3 Wires, Thermoplastic, 1.32 (L) X 0.94 (W) X 3.28 (H) In, Toggle Actuator, Wall Mount, 0.22 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Combination Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
N/A
UPC/GTIN
785007691023 / 00785007691023
Weight per unit
0.2171 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$24.87 (Each)
Carton
$24.87 (Each)
Standard Packaging
$1,243.72 (Per 50)
Resources
Images
 
 
691W - Large Image
 
691W - Small Image
 
691W - Large Image
Attachments
 
 
691W - Specification Sheet
Other Links
 
 
691W - Other
 
691W - Other
 
691W - Other
Brochures
 
 
691W - Brochure
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
120/125 V
Current Rating
15 A
Number of Wires
3
Material
Thermoplastic
Poles
1
amperage rating
15
Wire Size
4
connection
Grounding
Material, Color, and Finish
Color
White
Dimensions and Weight
Size
3.3 in
Descriptions
Product Type
Combination Switch
Long Description
Combination Switch, 1 Pole, 15 A, 120/125 V, White, 3 Wires, ThermoPlastic, 1.32 (L) x 0.94 (W) x 3.28 (H) in, Toggle Actuator, Wall Mount, 0.22 lb
Features
Our standard Pass & Seymour combination switches allow you to add lights to any room in your home without having to add or replace wall boxes.
Short Description
15A, 120/125V Combination Single-Pole Switch & Single Receptacle, White
Description
COMBO 15A 1 SW 1P-120V 1RECP-125V W
extra long description
P&S 691W COMBO 15A 1 SW 1P-120V 1RE
Special Features
Two devices fits in one space, side wire
Additional Information
dimensions
1.32 (L) x 0.94 (W) x 3.28 (H) in
actuator type
Toggle
Mounting Type
Wall Mount
package quantity
10 CA;50 PK
Standards Met
UL498
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
691W
sub brand
Pass & Seymour
GTIN
00785007691023
UPC
785007691023
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Type
Combination switch
Packaging
Weight
0.22 lb
Weight per each
0.2171
Carton
1
Package
50
Uses, Certifications, and Standards
nema rating
5-15R
Application
Commercial;Residential
Mounting
WALL
standard
UL 498
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat