We Deliver...Lower Cost, Quality Products, and Personal Service.

Elliott Electric Supply
92001I - PAS

92001I - 2000W SP Dimmer

Pass and Seymour

Warning icon No longer available or discontinued by the manufacturer.
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    92001I
    Manufacturer
    Pass and Seymour
    Manufacturer's Part Number
    92001-I
    Description
    2000W SP Dimmer
    Wall Dimmer Type; 4.453 Inch W X 1.906 Inch D X 4.516 Inch H Size; Ivory Finish; 1-Pole Operation Type; Ul, Csa Approval; 120 Vac At 60 HZ Voltage Rating; 2000 W Load Rating; Rotary Dial On/Off Switch Operator Type; Standard Toggle Wall Plate Type; Incandescent Load Type; Applicable Standard Nema WD-1/WD-6; Includes Architectural Heat Sink
    Slang Terms

    Suggest a New Term
    Categories
    Lighting Dimmers & Dimming Sys - Lighting Dimmers  Mark as Incorrect
    Suggest a New Category
    Classification
    Residential Dimmers, Motion Sensors, Controls, & Photo Cells
    UNSPSC
    N/A
    UPC/GTIN
    785007920017 / 00785007920017
    Weight per unit
    0.94 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $199.56 (1 Each)
    Standard Packaging
    $997.80 (5 Each)
    Stock Availability
    Nacogdoches
    0 Each
    All Stores
    0 Each
    Resources
    Images
     
     
    92001I - Small Image
     
    92001I - Small Image
     
    92001I - Large Image
    Specifications Sheets
     
     
    92001I - Specification Sheet
    Installation Sheets
     
     
    92001I - Installation Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Voltage Rating
    120 VAC AT 60 HZ
    Operation Type
    SINGLE POLE
    Material, Color, and Finish
    Finish
    IVORY
    Dimensions and Weight
    Size
    4.453 INCH W X 1.906 INCH D X 4.516 INCH H
    Descriptions
    Long Description
    WALL DIMMER TYPE; 4.453 INCH W X 1.906 INCH D X 4.516 INCH H SIZE; IVORY FINISH; 1-POLE OPERATION TYPE; UL, CSA APPROVAL; 120 VAC AT 60 HZ VOLTAGE RATING; 2000 W LOAD RATING; ROTARY DIAL ON/OFF SWITCH OPERATOR TYPE; STANDARD TOGGLE WALL PLATE TYPE; INCANDESCENT LOAD TYPE; APPLICABLE STANDARD NEMA WD-1/WD-6; INCLUDES ARCHITECTURAL HEAT SINK
    PRESET DIMMER, ROTARY DIAL ON/OFF SWITCH OPERATOR; OPERATION TYPE SINGLE POLE; 120 VAC AT 60 HZ; INCANDESCENT LOAD; 2000 W LOAD; IVORY; SIZE 4.453 INCH W X 1.906 INCH D X 4.516 INCH H; APPROVAL UL, CSA; LUMASPEC[R] BRAND
    Product Type
    Rotary Dimmer
    Description
    2000W SP DIMMER
    Commodity Description
    Gen Purpose Wiring Devices - Dimmer Switches & Systems
    Additional Information
    RADIO FREQUENCY INTERFERENCE PROTECTION
    Additional Information
    Load Rating
    2000 W
    Load Type
    INCANDESCENT
    Operator Type
    ROTARY DIAL ON/OFF SWITCH
    Manufacturer Information
    Brand
    PASS & SEYMOUR
    PASS & SEYMOUR INC WIRING DEVICES & ACCESSORIES
    Pass and Seymour
    Manufacturers Part Number
    92001-I
    GTIN
    00785007920017
    UPC
    785007920017
    Taxonomies, Classifications, and Categories
    Category Description
    Residential dimmers, motion sensors, controls, & photo cells
    Availability
    Manufacturer Status
    Non-Stock
    Status
    Inactive
    Packaging
    Weight per each
    0.94
    Carton
    1
    Package
    5
    Uses, Certifications, and Standards
    Approval
    UL, CSA
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available

    A-L

    Location Stock Available

    M-Z

    Location Stock Available


  • Substitutes

    No Substitute Items found for 92001I.

    Similar Items

    Listed below you'll find similar and potential substitutes for 92001I.
    • C2000BE - 2000W SP Beige Rotary Dim - Lutron
      View Larger

      C2000BE - Lutron

      Centurion Dimmer, Incandescent/Halogen, Single-Pole (Large Control), 120V/2000W In Beige

      • MFR Part #: C-2000-BE
      • Availability: 0 Each
      • Total Availability: 1 Each
      • Manufacturer: Lutron
      • Find: Similar Items
      • Pkg Sizes: 12 Each ($1,015.44) ·

      Book Price
      $84.62
      Per Each

    • C2000WH - 2000W SP WH Rotary Dimmer - Lutron
      View Larger

      C2000WH - Lutron

      Centurion Dimmer, Incandescent/Halogen, Single-Pole (Large Control), 120V/2000W In White

      • MFR Part #: C-2000-WH
      • Availability: 0 Each
      • Total Availability: 10 Each
      • Manufacturer: Lutron
      • Find: Similar Items
      • Pkg Sizes: 600 Each ($50,772.00) ·

      Book Price
      $84.62
      Per Each

  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for 92001I

    Type in the slang term you'd like to suggest.

* All prices subject to change.