94215W - 4 Speed Iv Fan Control

Pass & Seymour

  • $44.18 (Each)
  • $44.18 (Each)

  • $1,060.32 (Per 24)
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
94215W
Manufacturer
Pass & Seymour
Manufacturer's Part Number
94215-W
Description
4 Speed Iv Fan Control
1.05A/300W Max 120V 4-SPD Fan Cont/2-Level Hi/Low Dimmer White
Slang Terms

Suggest a New Term
Categories
Fans - Fan Speed Switches & Controls Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
-
UPC/EAN/GTIN
78500794218
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$44.18 (Each)
Standard Packaging
$1,060.32 (Per 24)
Resources
Installation Sheets
 
 
94215W - Installation Sheet
Attachments
 
 
94215W - Specification Sheet
Images
 
 
94215W - Small Image
 
94215W - Large Image
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
120 V
Material, Color, and Finish
Color
White
Dimensions and Weight
Size
1.67 Inch W x 1.43 Inch D x 4.15 Inch H
Descriptions
Product Type
Fan Speed Control Switch
Description
4 SPEED IV FAN CONTROL
Long Description
FAN SPEED CONTROL SWITCH, 4-SPEED, 2-LEVEL TYPE; 1.67 INCH W X 1.43 INCH D X 4.15 INCH H SIZE; WHITE COLOR; UL, CSA APPROVAL; RESIDENTIAL APPLICATION; 120 V VOLTAGE RATING; 15 AMPERE 300 W LOAD RATING; ROTARY, HI/LOW DIMMER, DECORATOR OPERATOR TYPE
Additional Information
Applicable Standard NEMA WD1/WD6
Commodity Description
FAN SPEED SWITCHES & CONTROLS
Additional Information
Load Rating
15 Ampere 300 W
Operator Type
Rotary, Hi/Low Dimmer, Decorator
Load Type
Solid State Fan
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
94215-W
Model
94
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
4-Speed, 2-Level
Availability
Manufacturer Status
Non-Stock
Status
Inactive
Packaging
Weight per each
0.35
Carton
1
Package
24
Uses, Certifications, and Standards
Application
Residential
Approval
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat