97030LA - Wall Box Decorator Rotary Timer, Light Almond

Legrand-Pass & Seymour

  • $61.42 (Each)
  • $61.42 (Each)

  • $737.04 (Per 12)
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
97030LA
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
97030LA
Description
Wall Box Decorator Rotary Timer, Light Almond
Rotary 30-Minute Timer, Light Almond
Slang Terms

Suggest a New Term
Categories
Timer Controls - Electromechanical Time Switche Mark as Incorrect
Suggest a New Category
Classification
Timers
UNSPSC
N/A
UPC/GTIN
785007970210 / 00785007970210
Weight per unit
0.375 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$61.42 (Each)
Standard Packaging
$737.04 (Per 12)
Resources
Images
 
 
97030LA - Small Image
 
97030LA - Large Image
Attachments
 
 
97030LA - Specification Sheet
Other Links
 
 
97030LA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
10/20
Voltage Rating
125, 250/277
connection
Back & Side Wired
Dimensions and Weight
Size
1.85" Depth x 1.8" Width x 4.2" Height
Descriptions
Product Type
30 Min. Timer No Hold
extra long description
P&S 97030LA 30 MIN. TIMER NO HOLD
Description
WALL BOX DECORATOR ROTARY TIMER, LIGHT ALMOND
Special Features
Wall Box Rotary Timer
Long Description
Rotary 30-Minute Timer, Light Almond
Additional Information
action
Single pole
Coil Voltage
120VAC @ 60Hz
Timing Range
30 minutes
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
97030LA
sub brand
Pass & Seymour
GTIN
00785007970210
UPC
785007970210
Taxonomies, Classifications, and Categories
Category Description
TIMERS
Type
30 Minute Timer
Packaging
Weight per each
0.375
Carton
1
Package
12
Uses, Certifications, and Standards
Operating Temperature
Between 0°C and 40°C
Mounting
BOX
standard
CSA Listed, cULus, UL Listed
Application
Resdential
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat