AC2M03BK - HS Hsdi W/Ethernet CL3 3M(9.8 FT)

Legrand-On-Q

  • $16.69 (Each)
  • $16.69 (Each)

  • $116.83 (Per 7)

Availability: In Stock Locally
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
AC2M03BK
Manufacturer
Legrand-On-Q
Manufacturer's Part Number
AC2M03BK
Description
HS Hsdi W/Ethernet CL3 3M(9.8 FT)
3M (9.8 FT) High-Speed Hdmi Cables With Ethernet
Slang Terms

Suggest a New Term
Categories
Video & Surveillance Equipt - Video Recorders & Accessories Mark as Incorrect
Suggest a New Category
Classification
Datacom Wiring Devices and Accessories
UNSPSC
26121609 - Network cable
UPC/GTIN
804428067153 / 00804428067153
Weight per unit
0.3657 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.69 (Each)
Standard Packaging
$116.83 (Per 7)
Resources
Images
 
 
AC2M03BK - Large Image
 
AC2M03BK - Small Image
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
Black
Dimensions and Weight
Length
3 m
Descriptions
extra long description
OnQ AC2M03BK HS HSDI W/ETHERNET CL3
Product Type
HS Hsdi W/Ethernet CL3 3M(9.8 FT)
Long Description
3m (9.8 Ft) High-Speed HDMI Cables with Ethernet
Special Features
3 Meter HDMI cable w/Ethernet (9.84ft). Connects two HDMI capable devices. Delivers uncompressed 1080p high definition video and 7.1 digital surround sound audio. Supports all 3D TV transmission standards. Audio Return Channel (ARC) and HDMI Ethernet Chan
Construction
7 Strands 28-30 AWG Copper Wire
Description
HS HSDI W/ETHERNET CL3 3M(9.8 FT)
Additional Information
outside diameter
0.23620
Number of Pins
19
connector
24k gold-plated HDMI Type A
Attenuation
825MHz - 2475MHz: -5dB to -12dB. 2475MHz - 4125MHz: -12dB to -20dB. 2125MHz to 5100MHz: -20dB to -25dB.
media
Video / Audio
Manufacturer Information
Brand
ON-Q
sub brand
On-Q
Manufacturers Part Number
AC2M03BK
GTIN
00804428067153
UPC
804428067153
Taxonomies, Classifications, and Categories
Type
HDMI Cable
Category Description
Datacom Wiring Devices and Accessories
Packaging
Weight
.33 lb
Weight per each
0.3657
Carton
1
Package
7
Uses, Certifications, and Standards
Application
Residential
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat