AC2M04BK - HS Hdmi W/Ethernet CL3 4M(13.1 FT)

Legrand-On-Q

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 4)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AC2M04BK
Manufacturer
Legrand-On-Q
Manufacturer's Part Number
AC2M04BK
Description
HS Hdmi W/Ethernet CL3 4M(13.1 FT)
4M (13.1 FT) High-Speed Hdmi Cables With Ethernet
Slang Terms

Suggest a New Term
Categories
Video & Surveillance Equipt - Video Recorders & Accessories Mark as Incorrect
Suggest a New Category
Classification
Datacom Wiring Devices and Accessories
UNSPSC
26121609 - Network cable
UPC/GTIN
804428067160 / 00804428067160
Weight per unit
0.6325 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
AC2M04BK - Large Image
 
AC2M04BK - Small Image
Other Links
 
 
AC2M04BK - Other
Brochures
 
 
AC2M04BK - Brochure
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
Black
Dimensions and Weight
Length
4 m
Descriptions
Product Type
HS Hdmi W/Ethernet CL3 4M(13.1 FT)
Long Description
4m (13.1 Ft) High-Speed HDMI Cables with Ethernet
Special Features
4 Meter HDMI cable w/Ethernet (13.12ft). Connects two HDMI capable devices. Delivers uncompressed 1080p high definition video and 7.1 digital surround sound audio. Supports all 3D TV transmission standards. Audio Return Channel (ARC) and HDMI Ethernet Cha
Construction
7 Strands 28 AWG Copper Wire
extra long description
OnQ AC2M04BK HS HDMI W/ETHERNET CL3
Description
HS HDMI W/ETHERNET CL3 4M(13.1 FT)
Additional Information
outside diameter
0.28740
Number of Pins
19
connector
24k gold-plated HDMI Type A
Attenuation
825MHz - 2475MHz: -5dB to -12dB. 2475MHz - 4125MHz: -12dB to -20dB. 2125MHz to 5100MHz: -20dB to -25dB.
media
Video / Audio
Manufacturer Information
Manufacturers Part Number
AC2M04BK
Brand
Pass & Seymour
sub brand
On-Q
GTIN
00804428067160
UPC
804428067160
Taxonomies, Classifications, and Categories
Type
HDMI Cable
Category Description
Datacom Wiring Devices and Accessories
Packaging
Weight
.57 lb
Weight per each
0.6325
Carton
1
Package
4
Uses, Certifications, and Standards
Application
Residential
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat