AC300610 - Nickel F81 Coupler 10 PK

Legrand-On-Q

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 60)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AC300610
Manufacturer
Legrand-On-Q
Manufacturer's Part Number
AC300610
Description
Nickel F81 Coupler 10 PK
1 GHZ Nickle F-Type Coupler, 10-Pack
Slang Terms

Suggest a New Term
Categories
Connecting Devices - Couplrs, SPLTTRS, Switches, At Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
32101517 - Couplers
UPC/GTIN
804428121855 / 00804428121855
Weight per unit
0.1622 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
AC300610 - Small Image
 
AC300610 - Large Image
Attachments
 
 
AC300610 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
insulation
PE/Natural
Dimensions and Weight
Size
20.6 mm L x 11 mm W
Descriptions
Product Type
Nickel F81 Coupler 10 PK
extra long description
OnQ AC300610 NICKEL F81 COUPLER 10
Long Description
1 GHz Nickle F-Type Coupler, 10-pack
Special Features
Inline 1 GHz F-Type coupler convenienty connects two coax cables
Description
NICKEL F81 COUPLER 10 PK
Additional Information
body
Brass, Gold-plated
connector
Nickel F81 Coax
Manufacturer Information
Brand
Pass & Seymour
Manufacturers Part Number
AC300610
sub brand
On-Q
GTIN
00804428121855
UPC
804428121855
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
Double Jack F-Type Connector
Packaging
Weight per each
0.1622
Carton
1
Package
60
Uses, Certifications, and Standards
Application
Residential
standard
RoHS
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat