AC3503WHV1 - PAS

AC3503WHV1 - 3 FT Category 5E Patch Cable WH

Legrand-On-Q

  • $3.59 (Each)
  • $3.59 (Each)
  • $14.36 (Per 4)

Availablity: Out of Stock

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    AC3503WHV1
    Manufacturer
    Legrand-On-Q
    Manufacturer's Part Number
    AC3503-WH-V1
    Description
    3 FT Category 5E Patch Cable WH
    3 FT Cat 5E Patch Cable, White
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Connecting Devices - Patch Panels  Mark as Incorrect
    Suggest a New Category
    Classification
    Patch Panels
    UNSPSC
    43223303 - Datacom patch cord
    UPC/GTIN
    804428031765 / 00804428031765
    Weight per unit
    0.9025 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1
    Unit
    $3.59 (Each)
    Standard Packaging
    $14.36 (Per 4)
    Resources
    Images
     
     
    AC3503WHV1 - Small Image
     
    AC3503WHV1 - Large Image
     
    AC3503WHV1 - Large Image
    Attachments
     
     
    AC3503WHV1 - Specification Sheet
     
    AC3503WHV1 - Specification Sheet
     
    AC3503WHV1 - Specification Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Wire Size
    24AWG
    Number of Conductors
    4 Pair
    Material, Color, and Finish
    Conductor Material
    Copper
    Jacket Material
    Fire Retardant PVC
    Insulation Material
    High Density Polyethylene
    Color
    White
    Dimensions and Weight
    Length
    36
    Descriptions
    Product Type
    3 FT Category 5E Patch Cable WH
    Long Description
    3 Ft Cat 5e Patch Cable, White
    Special Features
    Designed for network adapters, hubs, switches, routers, DSL/cable modems, patch panels and other twisted-pair applications. Measures 3 feet. Snagless boot means it won't get hung up on other wires. Connects computers to networks and modems. Used with netw
    Description
    3 FT CATEGORY 5E PATCH CABLE WH
    Additional Information
    outside diameter
    0.25
    Plug Type
    RJ45
    Manufacturer Information
    Brand
    Pass & Seymour
    Manufacturers Part Number
    AC3503-WH-V1
    sub brand
    On-Q
    GTIN
    00804428031765
    UPC
    804428031765
    Taxonomies, Classifications, and Categories
    Type
    Cat5e Patch Cable
    Packaging
    Weight per each
    0.9025
    Carton
    1
    Package
    4
    Uses, Certifications, and Standards
    Application
    Residential
    standard
    UL LISTED 94V-0, TIA/EIA-568.B.2 CATEGORY 5E
    Help Improve Our Data
  • Location search:

    You must have a customer account to view stock availability at all locations.

  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for AC3503WHV1

    Type in the slang term you'd like to suggest.

* All prices subject to change.