ADTP703TUM4 - Tap Dimmer 700W SP/3W (Tu=Incand) MG

Legrand

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 4)
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
ADTP703TUM4
Manufacturer
Legrand
Manufacturer's Part Number
ADTP703TUM4
Description
Tap Dimmer 700W SP/3W (Tu=Incand) MG
700W Tap Dimmer Single Pole 3-Speed Incandescent/Halogen/CFL/Led/MLV/Elv, Magnesium
Slang Terms

Suggest a New Term
Categories
Lighting Dimmers & Dimming Sys - Lighting Dimmers Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
785007023176 / 00785007023176
Weight per unit
0.3988 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
ADTP703TUM4 - Large Image
 
ADTP703TUM4 - Small Image
Attachments
 
 
ADTP703TUM4 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
700
Poles
1
Voltage Rating
120
connection
Screw Terminals
Dimensions and Weight
Depth
1.62
Size
1.62" (D) x 2.51" (W) x 4.20" (Length)
Width
2.51
Descriptions
Long Description
700W Tap Dimmer Single Pole 3-Speed Incandescent/Halogen/CFL/LED/MLV/ELV, Magnesium
Special Features
This stylish dimmer switch combines sensitive sofTap technology with a gentle dimming paddle to create two unique, sleek lighting control solutions in one. Tru-Universal technology allows for any bulb type and eliminates the flicker.
Description
TAP DIMMER 700W SP/3W (TU=INCAND) MG
Product Type
Tap Dimmer 700W SP/3W (Tu=Incand) MG
extra long description
ADO ADTP703TUM4 TAP DIMMER 700W SP/
Additional Information
load
Incandescent/Halogen
Connection Type
Screw Terminal
Manufacturer Information
Manufacturers Part Number
ADTP703TUM4
Brand
legrand
sub brand
adorne
GTIN
00785007023176
UPC
785007023176
Taxonomies, Classifications, and Categories
Type
sofTap Dimmer Switch 700W Tru-Universal, Magnesium
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Packaging
Weight per each
0.3988
Carton
1
Package
4
Uses, Certifications, and Standards
Mounting
Box Mount
standard
cULus,
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat