B0X30 - Box Conn SNG Weave .3-.4 Dia

Legrand-Pass & Seymour

  • $26.42 (Each)
  • $26.42 (Each)

  • $528.33 (Per 20)

  • $2,641.64 (Per 100)

Availability: In Stock Locally
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
B0X30
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
BOX30
Description
Box Conn SNG Weave .3-.4 Dia
Wide Range, Straight Male, Dust Tight Grip, 1/2, 0.300-0.430.
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121722 - Wire and cable pulling device
UPC/GTIN
785007996159 / 00785007996159
Weight per unit
0.133 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$26.42 (Each)
Carton
$26.42 (Each)
Standard Packaging
$528.33 (Per 20)
Resources
Images
 
 
B0X30 - Large Image
 
B0X30 - Small Image
Attachments
 
 
B0X30 - Specification Sheet
Other Links
 
 
B0X30 - Other
 
B0X30 - Other
 
B0X30 - Other
Brochures
 
 
B0X30 - Brochure
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
Box Conn SNG Weave .3-.4 Dia
Description
BOX CONN SNG WEAVE .3-.4 DIA
Long Description
Wide Range, Straight Male, Dust Tight Grip, 1/2, 0.300-0.430.
Construction
Various Types of Pulling, Support and Strain Relief Grips
Special Features
Wide range grips are recommended for use in wiring of enclosures, power boxes, machine tools, and power centers. Includes insulated bushing.
extra long description
P&S BOX30 BOX CONN SNG WEAVE .3-.4
Additional Information
Cable Size
NPT Size: 1/2; Cable Dia. Range: 0.300-0.430
load
Strain Relief Grips are designed to prevent tension from being transferred to junctions and terminals on electrical cord, cable and conduit, therefore providing a more secure electrical structure.
Cable Type
Various Types of Electrical Conductor/Cable
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
BOX30
sub brand
Pass & Seymour
GTIN
00785007996159
UPC
785007996159
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
Flexcor® Strain Relief Grip - Wide Range, Straight Male, Dust Tight
Packaging
Weight per each
0.133
Carton
1
Package
20
Uses, Certifications, and Standards
Mounting
Consult the Factory for Mounting Recommendations
Application
Industrial
standard
UL/CSA Approval (consult factory)
Capacity
Various Cable Diameter Ranges
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat