We Deliver...Lower Cost, Quality Products, and Personal Service.

Elliott Electric Supply
BR20GRY - PAS

BR20GRY - 20A/125V Gry DPLX RCPT

Pass and Seymour

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

Call nearest store for Item Price
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    BR20GRY
    Manufacturer
    Pass and Seymour
    Manufacturer's Part Number
    BR20-GRY
    Description
    20A/125V Gry DPLX RCPT
    Straight Blade Duplex Receptacle, Duplex; Corrosion Resistant, Impact Resistant; 5-20R; 2 Pole; 3 Wire; 125 V; 20 Ampere; Thermoplastic Body, Nylon Face; Gray; Back, Side Wiring; Commercial Grade; Approval Ul 498; Legrand Brand; BR Model
    Slang Terms

    Suggest a New Term
    Categories
    Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro  Mark as Incorrect
    Suggest a New Category
    Classification
    Miscellaneous Residential Devices
    UNSPSC
    39121406 - Electrical receptacles
    UPC/GTIN
    785007622942 / 00785007622942
    Weight per unit
    0.22 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    Special Order Item
    Stock Availability
    Nacogdoches
    0 Each (Find nearest stock)
    All Stores
    2 Each
    Resources
    Specifications Sheets
     
     
    BR20GRY - Specification Sheet
    Images
     
     
    BR20GRY - Small Image
     
    BR20GRY - Large Image
    Attachments
     
     
    BR20GRY - Specification Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Material
    THERMOPLASTIC BODY, NYLON FACE
    Current Rating
    20 AMPERE
    Number of Wires
    3
    Voltage Rating
    125 V
    Material, Color, and Finish
    Color
    GRAY
    Descriptions
    Long Description
    STRAIGHT BLADE DUPLEX RECEPTACLE, DUPLEX; CORROSION RESISTANT, IMPACT RESISTANT; 5-20R; 2 POLE; 3 WIRE; 125 V; 20 AMPERE; THERMOPLASTIC BODY, NYLON FACE; GRAY; BACK, SIDE WIRING; COMMERCIAL GRADE; APPROVAL UL 498; LEGRAND BRAND; BR MODEL
    STRAIGHT BLADE DUPLEX RECEPTACLE, DUPLEX; CORROSION RESISTANT, IMPACT RESISTANT; 5-20R; 2 POLE; 3 WIRE; 125 V; 20 AMPERE; THERMOPLASTIC BODY, NYLON FACE; LIGHT ALMOND; BACK, SIDE WIRING; COMMERCIAL GRADE; APPROVAL UL 498; LEGRAND BRAND; BR MODEL
    Product Type
    Duplex Receptacle
    Additional Information
    APPLICABLE STANDARD NEMA WD 1
    Commodity Description
    Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Prot
    Additional Information
    Grade
    COMMERCIAL
    Wiring
    BACK, SIDE
    Manufacturer Information
    Brand
    Pass and Seymour
    PASS & SEYMOUR INC WIRING DEVICES & ACCESSORIES
    PASS & SEYMOUR
    Manufacturers Part Number
    BR20-GRY
    Model
    BR
    GTIN
    00785007622942
    UPC
    785007622942
    Taxonomies, Classifications, and Categories
    Type
    DUPLEX
    Availability
    Manufacturer Status
    Non-Stock
    Packaging
    Weight per each
    0.22
    Carton
    10
    Package
    100
    Uses, Certifications, and Standards
    Configuration
    5-20R
    Approval
    UL 498
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available
    View Store
    2 Little Rock

    A-L

    Location Stock Available

    M-Z

    Location Stock Available


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for BR20GRY

    Type in the slang term you'd like to suggest.

* All prices subject to change.