CG410 - CG Mle STR 1/2 .560-.625

Legrand-Pass & Seymour

  • $62.46 (Each)
  • $62.46 (Each)

  • $1,249.16 (Per 20)

  • $6,245.79 (Per 100)
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
CG410
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
CG410
Description
CG Mle STR 1/2 .560-.625
Cord Grip Male Straight, 1/2 NPT, 0.560-0.625
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121722 - Wire and cable pulling device
UPC/GTIN
785007996494 / 00785007996494
Weight per unit
0.116 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$62.46 (Each)
Carton
$62.46 (Each)
Standard Packaging
$1,249.16 (Per 20)
Resources
Images
 
 
CG410 - Large Image
 
CG410 - Small Image
Attachments
 
 
CG410 - Specification Sheet
Other Links
 
 
CG410 - Other
 
CG410 - Other
 
CG410 - Other
Brochures
 
 
CG410 - Brochure
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
CG Mle STR 1/2 .560-.625
Description
CG MLE STR 1/2 .560-.625
extra long description
P&S CG410 CG MLE STR 1/2 .560-.625
Long Description
Cord Grip Male Straight, 1/2 NPT, 0.560-0.625
Special Features
Deluxe cord grips are woven of stainless steel mesh with an aluminum body for corrosion resistance. They are offered in single/double weave construction to help absorb direct pull, to resist flexing and binding, and to eliminate strain. They are recommended for indoor or outdoor use where subjected to moisture in the wiring of pendant stations, processing equipment, hand tools, and extension cord sets. Deluxe grips are suitable for use in hazardous locations per Class I, Div. 2; Class II, Div. 1 & 2; and C
Construction
Various Types of Pulling, Support and Strain Relief Grips
Additional Information
Cable Size
NPT Size: 1/2; Cable Dia. Range: 0.560-0.625
load
Strain Relief Grips are designed to prevent tension from being transferred to junctions and terminals on electrical cord, cable and conduit, therefore providing a more secure electrical structure.
Cable Type
Various Types of Electrical Conductor/Cable
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
CG410
sub brand
Pass & Seymour
GTIN
00785007996494
UPC
785007996494
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
Flexcor® Deluxe Strain Relief Cord Grip - Straight Male
Packaging
Weight per each
0.116
Carton
1
Package
20
Uses, Certifications, and Standards
Mounting
Consult the Factory for Mounting Recommendations
Application
Industrial
standard
UL/CSA Approval (consult factory)
Capacity
Various Cable Diameter Ranges
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat