CR15 - Recep Dup 15A/125V Side Wire Brown

Legrand-Pass & Seymour

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CR15
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
CR15
Description
Recep Dup 15A/125V Side Wire Brown
Commercial Spec Grade Duplex Receptacle Side Wire 15AMP 125VOLT Brown
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Commercial Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
785007119022 / 00785007119022
Weight per unit
0.1956 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
CR15 - Large Image
 
CR15 - Small Image
Attachments
 
 
CR15 - Specification Sheet
Other Links
 
 
CR15 - Other
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
125
Wire Size
14 - 10
amperage rating
15
Poles
2
Number of Wires
3
Wattage
Electrical power is expressed in Amps and Volts.
Material
Nylon;Other
connection
Side wire
Material, Color, and Finish
Color
Brown
Dimensions and Weight
Width
.780
Size
1.322 L x .780 W x 3.281 H
Height
3.281
Descriptions
Product Type
Recep Dup 15A/125V Side Wire Brown
extra long description
P&S CR15 RECEP DUP 15A/125V SIDE WI
Description
RECEP DUP 15A/125V SIDE WIRE BROWN
Long Description
Commercial Spec Grade Duplex Receptacle Side Wire 15amp 125volt Brown
Special Features
Corrosion-resistant, plated steel strap locked in to face and back body to resist pulling away from face/body assembly. .032 inch thick, brass, triple-wipe power contacts for lasting retention. Easily accessed break-off, line-contact connecting tab for fast, easy split-circuit wiring. Impact-resistant nylon face and thermoplastic back body. Accepts #14 - #10 AWG solid or stranded copper or copper-clad wire. Terminal compartments isolated from each other for positive conductor containment. Tri-drive termina
Additional Information
Dielectric Strength
Withstands 1500V minimum
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
CR15
sub brand
Pass & Seymour
GTIN
00785007119022
UPC
785007119022
Taxonomies, Classifications, and Categories
Category Description
Commercial receptacles
Type
Commercial Grade Receptacle
Packaging
Weight per each
0.1956
Carton
1
Package
100
Uses, Certifications, and Standards
nema rating
5-15R
Application
Commercial
environmental conditions
Flammability: UL94 V2
Temperature Rating
Temperature Rise: Maximum 30°C temperature rise at full-rated current after 50 cycles of overload at 150% of rated current with direct current. Operating Temperature: Maximum continuous +50°C, minimum -40°C without impact
standard
UL498, CSA C22.2 No. 42
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat