CS120W - 20A 120/277VAC S Wire Comm SP SW W

Legrand-Pass & Seymour

  • $5.45 (Each)
  • $5.45 (Each)

  • $54.52 (Per 10)

  • $545.23 (Per 100)

Availability: In Stock Locally
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
CS120W
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
CS20AC1W
Description
20A 120/277VAC S Wire Comm SP SW W
Commercial Single Pole Switch In White, Withside Wire, Is Made With High Strength Thermoplastic Polycarbonate Toggle Which Resists Breaking and Chipping Under Heavy Abuse.Its One-Piece Brass Alloy Contact Arm Allowsfor Reliable Electrical Performance. Also, The One-Piece Steel Strap With Integral Ground Is Plated For Corrosion Resistance. The Heavy-Duty Toggle Bumpers Allow For A Smooth and Quiet Operation. 20AMP 120/277VOLT.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Commercial Switches
UNSPSC
N/A
UPC/GTIN
785007126471 / 00785007126471
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.45 (Each)
Carton
$54.52 (Per 10)
Standard Packaging
$545.23 (Per 100)
Resources
Images
 
 
CS120W - Large Image
 
CS120W - Small Image
 
CS120W - Video
Attachments
 
 
CS120W - Specification Sheet
Other Links
 
 
CS120W - Other
 
CS120W - Other
 
CS120W - Other
Brochures
 
 
CS120W - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Voltage Rating
120/277
amperage rating
20
insulation
False
actuator
Toggle Switch
Material, Color, and Finish
Color
White
Dimensions and Weight
Size
3.3 in
Descriptions
Product Type
20A 120/277VAC S Wire Comm SP SW W
Description
20A 120/277VAC S WIRE COMM SP SW W
extra long description
P&S CS20AC1W 20A 120/277VAC S WIRE
Long Description
Commercial single pole switch in white, withside wire, is made with high strength thermoplastic polycarbonate toggle which resists breaking and chipping under heavy abuse.Its one-piece brass alloy contact arm allowsfor reliable electrical performance. Also, the one-piece steel strap with integral ground is plated for corrosion resistance. The heavy-duty toggle bumpers allow for a smooth and quiet operation. 20amp 120/277volt.
Special Features
Side wire, locking support, heavy duty toggle
Additional Information
media
Yes
Contact Rating
20Amp, 120/277Vac
action
Single pole
Switch Type
Toggle switch
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
CS20AC1W
sub brand
Pass & Seymour
GTIN
00785007126471
UPC
785007126471
Taxonomies, Classifications, and Categories
Category Description
Commercial switches
Type
TOGGLE SWITCH
Availability
Status
Inactive
Packaging
Weight per each
0.15
Carton
10
Package
100
Uses, Certifications, and Standards
Application
Commercial
Enclosure
Nylon
standard
UL 498/20
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat