DA2301V1 - On-Q DA2301-V1

Legrand-On-Q

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 2)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DA2301V1
Manufacturer
Legrand-On-Q
Manufacturer's Part Number
DA2301V1
Description
On-Q DA2301-V1
Easily Expand An Existing Home Network to Include A Powerline Network Using Existing Electrical Outlets. The One-Port Powerline Adapter Plugs Into Any Outlet In The Home, Delivering A High-Speed Internet Connection to As Many As Four Devices (When Paired
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Datacom Wiring Devices and Accessories
UNSPSC
43222608 - Network repeaters
UPC/GTIN
804428066323 / 00804428066323
Weight per unit
0.525 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
DA2301V1 - Small Image
 
DA2301V1 - Large Image
Attachments
 
 
DA2301V1 - Specification Sheet
Other Links
 
 
DA2301V1 - Other
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
1.06 inches
Width
2.17 inches
Height
3.39 inches
Descriptions
Product Type
Powerline Network Module 1 PRT 500M
Description
ON-Q DA2301-V1
Long Description
Easily expand an existing home network to include a powerline network using existing electrical outlets. The One-Port Powerline Adapter plugs into any outlet in the home, delivering a high-speed Internet connection to as many as four devices (when paired
Special Features
Creates network using existing power lines in the home. Simplifies DIY installation - no new wires required. Provides HD movie or music streaming to all locations in the home. Supports speeds up to 500mbps. Supports high speed multiplier gaming. Use two a
extra long description
OnQ DA2301-V1 POWERLINE NETWORK MOD
Additional Information
power supply
100 - 240VAC, 50/60Hz (wall outlet)
indicator
LED
Manufacturer Information
Brand
Pass & Seymour
Manufacturers Part Number
DA2301V1
sub brand
On-Q
GTIN
00804428066323
UPC
804428066323
Taxonomies, Classifications, and Categories
Type
Powerline Ethernet Bridge
Category Description
Datacom Wiring Devices and Accessories
Availability
Status
Inactive
Packaging
Weight per each
0.525
Carton
1
Package
2
Uses, Certifications, and Standards
environmental conditions
10 to 90% maximum (non-condensing)
Operating Temperature
32 to 104 F
standard
IEEE 1901, HomePlug AV, FCC Part 15
Mounting
NEMA 5-15R outlet
Application
Residential
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat