-
-
Thank you for your suggestions!
We appreciate your assistance in improving our software. It helps us serve you even better!
Edit Mode: Please login to suggest improvements for this item.
Close
Help Improve Our Data
- Features
-
- Material
-
HID HAZARDOUS LOCATION LIGHT FIXTURE, POWDER COATED FINISH; UL844, CSA C22.2 APPROVAL; 3/4 INCH RIGID PENDANT MOUNTING; CONSTANT WATTAGE AUTOTRANSFORMER BALLAST TYPE; HIGH PRESSURE SODIUM LAMP TYPE; 250 WATT LAMP WATTAGE
- Material, Color, and Finish
-
- Finish
-
Thermoplastic
- Color
-
White, paintable with Rust-Oleum paint for plastic or equivalent
- Dimensions and Weight
-
- Thickness
-
0.1 (2.54) in (mm)
- Width
-
19.13 in
- Depth
-
43.11 (1095) in (mm)
- Height
-
43.5 in
- Descriptions
-
- Product Type
-
Plastic 42IN Encl No Cover (5PK)
- extra long description
-
OnQ ENP42805 PLASTIC 42IN ENCL NO C
- Description
-
PLASTIC 42IN ENCL NO COVER (5PK)
- Long Description
-
42" Plastic Enclosure, without Cover, 5-Pack
- Special Features
-
Cover for centralized distribution enclosure for wired & wireless low voltage systems
- Additional Information
-
- frame
-
Injection-molded plastic
- Cable Entry
-
Knockouts located on top and bottom of the enclosure
- Manufacturer Information
-
- Brand
-
Pass & Seymour/Legrand
- Manufacturers Part Number
-
ENP42805
- sub brand
-
Legrand-On-Q
- GTIN
-
00804428432364
- UPC
-
804428432364
- Taxonomies, Classifications, and Categories
-
- Category Description
-
WEATHERPROOF BOXES & COVERS
- Type
-
ABS Plastic enclosure cover for wired and wireless devices
- Availability
-
- Status
-
Inactive
- Packaging
-
- Weight per each
-
34.2
- Carton
-
1
- Uses, Certifications, and Standards
-
- Operating Temperature
-
32 to 122 F (0 to 50 C) degrees degrees
- Mounting
-
Mounts between wall joists or surface-mount
- Application
-
Residential
- standard
-
UL, cULus, RoHS
Help Improve Our Data
Edit Mode: Please login to suggest improvements for this item.
Close
-
You must have a customer account to view stock availability at all locations.
Select the category(ies) that you wish to link this item to.
(You can select multiple categories by holding the Ctrl-key while clicking)
Link Category
* All prices subject to change.
Suggest Related Item
Type:
Lookup Related Catalog Number:
Submitting Your Suggestion
Please wait until the operation is complete.