FC075U - SNG Sup GRP .75CBL SNG Eye

Legrand-Pass & Seymour

  • $44.25 (Each)
  • $44.25 (Each)

  • $6,637.50 (Per 150)
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
FC075U
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
FC075U
Description
SNG Sup GRP .75CBL SNG Eye
Standard Duty Support Grip, 0.750 to 0.990 In Cable/Cord Size, 14 In Mesh Length, 8 In (Bale) Eye Length, 0.15759 LB
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121722 - Wire and cable pulling device
UPC/GTIN
785007980684 / 00785007980684
Weight per unit
0.1667 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$44.25 (Each)
Standard Packaging
$6,637.50 (Per 150)
Resources
Images
 
 
FC075U - Large Image
 
FC075U - Small Image
Specifications Sheets
 
 
FC075U - Specification Sheet
 
FC075U - Specification Sheet
Attachments
 
 
FC075U - Specification Sheet
Other Links
 
 
FC075U - Other
 
FC075U - Other
 
FC075U - Other
Brochures
 
 
FC075U - Brochure
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
Standard Duty Support Grip
Long Description
Standard Duty Support Grip, 0.750 to 0.990 in Cable/Cord Size, 14 in Mesh Length, 8 in (Bale) Eye Length, 0.15759 lb
Features
Standard-duty, Closed mesh, Single eye grips. Cable diameter - 0.750-0.990", Bale length - 8", Mesh length - 14", Break Strength - 1,300 lbs.
Short Description
Standard Duty Support Grip
Special Features
Standard Closed Mesh Support Grips Are Designed For Loads Up to 600 Lbs. And Vertical Runs Of No More Than 100 Ft. They Are Available In A Variety Of Eye Styles And Cable Ranges For Supporting Electrical And Fiber Optic Cable, Metal Rods, And Tubing;Various Types of Pulling, Support and Strain Relief Grips
Description
SNG SUP GRP .75CBL SNG EYE
extra long description
P&S FC075U SNG SUP GRP .75CBL SNG E
Construction
Various Types of Pulling, Support and Strain Relief Grips
Additional Information
Cable/Cord Size
0.750 to 0.990 in
for use with
Supporting Electrical and Fiber Optic Cable;Metal Rods;and Tubing
Mesh Length
14 in
Eye Length
8 in (Bale)
Standards Met
UL/CSA Certified Approval;ECCN: EAR99
package quantity
1 ct
load
Approx. Break Strength: 1,300
Cable Size
Cable Dia. Range: 0.750-0.990; Bale Length: 8; Mesh Length: 14
Cable Type
Various Types of Electrical Conductor/Cable
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
FC075U
sub brand
Pass & Seymour
GTIN
00785007980684
UPC
785007980684
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
Flexcor® Support Grip Standard-Duty - Closed Mesh, Single Eye
Packaging
Weight
0.15759 lb
Weight per each
0.1667
Carton
1
Package
150
Uses, Certifications, and Standards
Application
Industrial
Mounting
Consult the Factory for Mounting Recommendations
standard
UL/CSA Approval (consult factory)
Capacity
Various Cable Diameter Ranges
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat