FS2 - Starter Floures 14, 15+20W 2 Pins

Legrand-Pass & Seymour

  • $4.15 (Each)
  • $4.15 (Each)

  • $415.40 (Per 100)
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
FS2
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
FS2
Description
Starter Floures 14, 15+20W 2 Pins
Fluorescent Starter, 14 W/15 W/20 W, Nylon Material, Gray, 1.5 In Length, 0.7 In Width, 0.7 In Height, 0.03 LB
Slang Terms

Suggest a New Term
Categories
Lighting Parts, Wiring & Accy. - Lighting Accessories Mark as Incorrect
Suggest a New Category
Classification
Miscellaneous Residential Devices
UNSPSC
39101901 - Fluorescent ballast
UPC/GTIN
785007951813 / 00785007951813
Weight per unit
0.0314 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.15 (Each)
Carton
$4.15 (Each)
Standard Packaging
$415.40 (Per 100)
Resources
Images
 
 
FS2 - Large Image
 
FS2 - Small Image
 
FS2 - Large Image
Attachments
 
 
FS2 - Specification Sheet
Other Links
 
 
FS2 - Other
 
FS2 - Other
 
FS2 - Other
Brochures
 
 
FS2 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
14 W;15 W;20 W
Material
Nylon
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Length
1.5 in
Width
0.7 in
Height
0.7 in
Descriptions
Product Type
Fluorescent Starter
Long Description
Fluorescent Starter, 14 W/15 W/20 W, Nylon Material, Gray, 1.5 in Length, 0.7 in Width, 0.7 in Height, 0.03 lb
Features
Glow Switch Starter without reset, 2 pins, 14, 15 and 20 watt
Short Description
Fluorescent Starter, Nylon, Industrial
Description
STARTER FLOURES 14,15+20W 2 PINS
extra long description
P&S FS2 STARTER FLOURES 14,15+20W 2
Additional Information
Standards Met
RoHS Compliant;CSA Listed;UL Listed
package quantity
1 CT:100 Pk
Made in USA
yes
Manufacturer Information
Brand
Pass and Seymour
sub brand
Pass & Seymour
Manufacturers Part Number
FS2
GTIN
00785007951813
UPC
785007951813
Taxonomies, Classifications, and Categories
Category Description
Miscellaneous residential devices
Packaging
Weight
0.03 lb
Weight per each
0.0314
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Industrial
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat