HSWC3LA - Humid Sens Comb Fan/Light 120V 3A Max La

Legrand-Pass & Seymour

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HSWC3LA
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
HSWC3LA
Description
Humid Sens Comb Fan/Light 120V 3A Max La
6A/600W Dimmer and Fan Control Humidity Sensor, Light Almond
Slang Terms

Suggest a New Term
Categories
Fans - Fan Speed Switches & Controls Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
41111966 - Humidity sensor
UPC/GTIN
785007057423 / 00785007057423
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Attachments
 
 
HSWC3LA - Specification Sheet
 
HSWC3LA - Specification Sheet
Images
 
 
HSWC3LA - Large Image
 
HSWC3LA - Large Image
Other Links
 
 
HSWC3LA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120
Descriptions
Description
HUMID SENS COMB FAN/LIGHT 120V 3A MAX LA
Product Type
Humid Sens Comb Fan/Light 120V 3A Max La
extra long description
P&S HSWC3LA HUMID SENS COMB FAN/LIG
Long Description
6A/600W Dimmer and Fan Control Humidity Sensor, Light Almond
Additional Information
Coil Voltage
120@60Hz
Timing Range
5-60 minutes
action
SP
Manufacturer Information
Brand
Pass & Seymour
Manufacturers Part Number
HSWC3LA
sub brand
Pass & Seymour
GTIN
00785007057423
UPC
785007057423
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Packaging
Weight per each
0.25
Carton
1
Package
10
Uses, Certifications, and Standards
Mounting
BOX
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat