L1420R - Turnlok Single Rec 4W 20A 125/250V

Legrand-Pass & Seymour

  • $47.66 (Each)
  • $47.66 (Each)

  • $2,383.14 (Per 50)

  • $4,766.27 (Per 100)

Availability: In Stock Locally
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
L1420R
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
L1420R
Description
Turnlok Single Rec 4W 20A 125/250V
Turnlock Single Receptacle, 20 A, 125/250 V Ac, 2 Poles, 4 Wires, #14 to #10 Awg Compatible Wire Size, Back Wire Connection, Receptacle, 2.3 In Length, Nylon Material, Black/White, Impact Resistant, 0.2400 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Industrial Cord Connectors
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
785007142051 / 00785007142051
Weight per unit
0.23 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$47.66 (Each)
Carton
$47.66 (Each)
Standard Packaging
$2,383.14 (Per 50)
Resources
Images
 
 
L1420R - Large Image
 
L1420R - Small Image
 
L1420R - Large Image
Attachments
 
 
L1420R - Specification Sheet
Other Links
 
 
L1420R - Other
 
L1420R - Other
 
L1420R - Other
Brochures
 
 
L1420R - Brochure
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
Nylon
Current Rating
20 A
Voltage Rating
125/250 V ac
Number of Wires
4
Poles
2
amperage rating
20
Wire Size
4
Material, Color, and Finish
Color
Black&White
Dimensions and Weight
Length
2.3 in
Size
2.3 in
Descriptions
Product Type
Turnlock Single Receptacle
Special Features
Locking Device
Long Description
Turnlock Single Receptacle, 20 A, 125/250 V ac, 2 Poles, 4 Wires, #14 to #10 AWG Compatible Wire Size, Back Wire Connection, Receptacle, 2.3 in Length, Nylon Material, Black/White, Impact Resistant, 0.2400 lb
Features
Turnlok Single Receptacle 4wire 20amp 125/250v
Short Description
20 A, 125/250 VAC, Turnlock Single Receptacle, Black/White
Description
TURNLOK SINGLE REC 4W 20A 125/250V
extra long description
P&S L1420R TURNLOK SINGLE REC 4W 20
Additional Information
Connection Type
Back Wire
Mounting Type
Receptacle
Resistance Properties
Impact Resistant
Receptacle Type
Turnlock Single
Compatible Wire Size
#14 to #10 AWG
package quantity
1 CT;10 PK
Standards Met
UL 498;C22.2 No. 42;RoHS Compliant;CSA Certified;Federal Specifications
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
L1420R
sub brand
Pass & Seymour
GTIN
00785007142051
UPC
785007142051
Taxonomies, Classifications, and Categories
Category Description
Industrial cord connectors
Type
Turnlock Single Receptacle
Packaging
Weight
0.2400 lb
Weight per each
0.23
Carton
1
Package
50
Uses, Certifications, and Standards
nema rating
14-20R
Application
Industrial
Mounting
Receptacle
standard
UL 498
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat