L1430P - Turnlok Plug 4W 30A 125/250V B&W

Legrand-Pass & Seymour

  • $54.17 (Each)
  • $54.17 (Each)

  • $541.74 (Per 10)

  • $5,417.39 (Per 100)

Availability: In Stock Locally
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
L1430P
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
L1430P
Description
Turnlok Plug 4W 30A 125/250V B&W
Locking Device Turnlock Plug, 30 A, 125/250 V Ac, 2 Poles, 3 Wires, Black/White, Nylon Material, -40 °C Operating Temperature, +75 °C Operating Temperature, 2.20 In;0.225 to 1.150 In (Cord) Diameter, Plug Mount, 3.75 In Length, #18 to #8 Awg Wire Size, Impact and Corrosion Resistant, 0.35 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Industrial Cord Connectors
UNSPSC
39121403 - Locking plug
UPC/GTIN
785007143041 / 00785007143041
Weight per unit
0.354 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$54.17 (Each)
Carton
$54.17 (Each)
Standard Packaging
$541.74 (Per 10)
Resources
Images
 
 
L1430P - Large Image
 
L1430P - Small Image
 
L1430P - Large Image
Attachments
 
 
L1430P - Specification Sheet
Other Links
 
 
L1430P - Other
 
L1430P - Other
 
L1430P - Other
Brochures
 
 
L1430P - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
#18 to #8 AWG
Current Rating
30 A
Voltage Rating
125/250 V ac
Number of Wires
3
Material
Nylon
Poles
2
amperage rating
30
Material, Color, and Finish
Color
Black&White
Dimensions and Weight
Length
3.75 in
Diameter
2.20 in;0.225 to 1.150 in (Cord)
Size
3.8 in
Descriptions
Product Type
Locking Device Turnlock Plug
Long Description
Locking Device Turnlock Plug, 30 A, 125/250 V ac, 2 Poles, 3 Wires, Black/White, Nylon Material, -40 °C Operating Temperature, +75 °C Operating Temperature, 2.20 in;0.225 to 1.150 in (Cord) Diameter, Plug Mount, 3.75 in Length, #18 to #8 AWG Wire Size, Impact and Corrosion Resistant, 0.35 lb
Features
Turnlok Plug 4wire 30amp 125/250v
Special Features
Excellent Conductivity;Double Dovetail Design
Short Description
30 A, 125/250 VAC, Locking Device Turnlock Plug, Black/White
Description
TURNLOK PLUG 4W 30A 125/250V B&W
extra long description
P&S L1430P TURNLOK PLUG 4W 30A 125/
Additional Information
Resistance Properties
Impact;Corrosion Resistant
package quantity
1 ct
Standards Met
RoHS Compliant;UL Listed File Number E146159 Standard UL498;CSA Certified File Number LR1765, Standard CSA-C22.2 No. 42
Minimum Operating Temperature
-40 °C
Maximum Operating Temperature
+75 °C
Mounting Type
Plug Mount
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
L1430P
sub brand
Pass & Seymour
GTIN
00785007143041
UPC
785007143041
Taxonomies, Classifications, and Categories
Category Description
Industrial cord connectors
Type
Turnlock Plug
Packaging
Weight
0.35 lb
Weight per each
0.354
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Industrial
nema rating
L14-30P
Mounting
Plug
standard
UL 498
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat