L530FI - PAS

L530FI - 30A 3W 125V TL Flanged Inlet

Legrand-Pass & Seymour

  • $40.84 (for 1 Each)
  • $40.84 (1 Each)
  • $204.20 (5 Each)
  • $408.40 (10 Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    L530FI
    Manufacturer
    Legrand-Pass & Seymour
    Manufacturer's Part Number
    L530-FI
    Description
    30A 3W 125V TL Flanged Inlet
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out  Mark as Incorrect
    Suggest a New Category
    Classification
    Industrial Cord Connectors
    UNSPSC
    39121403 - Locking plug
    UPC/GTIN
    785007253023 / 00785007253023
    Weight per unit
    0.25 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $40.84 (1 Each)
    Carton
    $204.20 (5 Each)
    Standard Packaging
    $408.40 (10 Each)
    Stock Availability
    Nacogdoches
    0 Each
    All Stores
    0 Each
    Resources
    Images
     
     
    L530FI - Large Image
     
    L530FI - Small Image
     
    L530FI - Large Image
     
    L530FI - Large Image
     
    L530FI - Large Image
    Attachments
     
     
    L530FI - Specification Sheet
     
    L530FI - Specification Sheet
     
    L530FI - Specification Sheet
    Brochures
     
     
    L530FI - Brochure
    Other Links
     
     
    L530FI - Other


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    amperage rating
    30 W
    Wire Size
    0-18Awg
    Voltage Rating
    125 V
    Poles
    2 in
    Number of Wires
    3 in
    Phase
    3 in
    Material
    THERMOPLASTIC
    Material, Color, and Finish
    Color
    Gray 0
    Dimensions and Weight
    Size
    3.3"
    Descriptions
    Product Type
    FL In 3W30A125V T/L
    Description
    30A 3W 125V TL FLANGED INLET
    Special Features
    Corrosion resistant turnlock locking device
    Manufacturer Information
    Brand
    LEGRAND-PASS & SEYMOUR
    Pass and Seymour
    Manufacturers Part Number
    L530-FI
    sub brand
    Pass & Seymour
    GTIN
    00785007253023
    UPC
    785007253023
    Taxonomies, Classifications, and Categories
    Category Description
    Industrial cord connectors
    Type
    Flanged inlet Turnlock
    Packaging
    Weight per each
    0.25
    Carton
    5
    Package
    10
    Uses, Certifications, and Standards
    Application
    INDUSTRIAL
    nema rating
    L5-30R
    standard
    UL 498
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available

    A-L

    Location Stock Available

    M-Z

    Location Stock Available


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for L530FI

    Type in the slang term you'd like to suggest.

* All prices subject to change.

Frequently bought together...

L530C - 30A 3W 125V TL Connector - Pass & Seymour/Legrand

From Pass & Seymour/Legrand,
30A 3W 125V TL Connector

$3,782.83
Per 100 Each
Item Details