L820C - Turnlok Conn

Legrand-Pass & Seymour

  • $26.94 (Each)
  • $26.94 (Each)

  • $269.44 (Per 10)

  • $2,694.40 (Per 100)

Availability: In Stock Locally
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
L820C
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
L820C
Description
Turnlok Conn
Turnlok Connector IP20 Suitability, 20AMP 480V, L8-20R
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Industrial Cord Connectors
UNSPSC
39121403 - Locking plug
UPC/GTIN
785007282016 / 00785007282016
Weight per unit
0.3815 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$26.94 (Each)
Carton
$26.94 (Each)
Standard Packaging
$269.44 (Per 10)
Resources
Images
 
 
L820C - Large Image
 
L820C - Small Image
Attachments
 
 
L820C - Specification Sheet
Other Links
 
 
L820C - Other
 
L820C - Other
 
L820C - Other
Brochures
 
 
L820C - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
10-18Awg
Poles
2
amperage rating
20
Number of Wires
3
Phase
3
Voltage Rating
480
Material
Thermoplastic
Material, Color, and Finish
Color
Black&White
Dimensions and Weight
Size
3.4"
Descriptions
Product Type
Turnlok Conn
Description
TURNLOK CONN
extra long description
P&S L820C TURNLOK CONN
Long Description
Turnlok Connector IP20 Suitability, 20amp 480V, L8-20R
Special Features
Turnlock, locking device, quick thread assembly, rounded back contour, impact & corrosion resistant, new design external cord grips
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
L820C
sub brand
Pass & Seymour
GTIN
00785007282016
UPC
785007282016
Taxonomies, Classifications, and Categories
Category Description
Industrial cord connectors
Type
Turnlock Connector
Packaging
Weight per each
0.3815
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Commercial
nema rating
L8-20R
standard
UL 498
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat