L820P - Plug 3W20A480V T/L

Legrand-Pass & Seymour

  • $17.25 (Each)
  • $17.25 (Each)

  • $172.50 (Per 10)

  • $1,725.04 (Per 100)

Availability: In Stock Locally
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
L820P
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
L820P
Description
Plug 3W20A480V T/L
Locking Device Turnlock Plug, 20 A, 480 V, 2 Poles, 3 Wires, Black/White, Thermoplastic, -40 °C Operating Temperature, +75 °C Operating Temperature, 2.20 In Diameter, 3.75 In Length, 0 to #18 Awg Wire Size, Corrosion Resistant, 0.34 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Industrial Cord Connectors
UNSPSC
39121403 - Locking plug
UPC/GTIN
785007282047 / 00785007282047
Weight per unit
0.338 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.25 (Each)
Carton
$17.25 (Each)
Standard Packaging
$172.50 (Per 10)
Resources
Images
 
 
L820P - Large Image
 
L820P - Small Image
 
L820P - Large Image
Attachments
 
 
L820P - Specification Sheet
Other Links
 
 
L820P - Other
 
L820P - Other
 
L820P - Other
Brochures
 
 
L820P - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
20 A
Number of Wires
3
Material
Thermoplastic
Wire Size
0 to #18 AWG
Poles
2
amperage rating
20
Phase
3
Voltage Rating
480
Material, Color, and Finish
Color
Black&White
Dimensions and Weight
Diameter
2.20 in
Length
3.75 in
Size
3.8"
Descriptions
Product Type
Locking Device Turnlock Plug
Short Description
20 A, 480 V, Locking Device Turnlock Plug, Black/White, 3 Wire
Long Description
Locking Device Turnlock Plug, 20 A, 480 V, 2 Poles, 3 Wires, Black/White, ThermoPlastic, -40 °C Operating Temperature, +75 °C Operating Temperature, 2.20 in Diameter, 3.75 in Length, 0 to #18 AWG Wire Size, Corrosion Resistant, 0.34 lb
Features
Turnlok Plug, 3wire 20amp 480volt, IP20 Suitability, L8-20P
Special Features
Double Dovetail Design Provides Superior Protection Against Cord Pull-Out Forces;New-Design External Cord Grips Provide Visible Assurance Of Safe and Proper Cord Retention;3 Phase
Description
PLUG 3W20A480V T/L
extra long description
P&S L820P PLUG 3W20A480V T/L
Additional Information
Minimum Operating Temperature
-40 °C
Maximum Operating Temperature
+75 °C
Resistance Properties
Corrosion Resistant
package quantity
1 CT;10 PK
Standards Met
RoHS Compliant;UL 498
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
L820P
sub brand
Pass & Seymour
GTIN
00785007282047
UPC
785007282047
Taxonomies, Classifications, and Categories
Category Description
Industrial cord connectors
Type
Turnlock Plug
Packaging
Weight
0.34 lb
Weight per each
0.338
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Industrial
nema rating
L8-20P
standard
UL 498
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat