LS1000PW - Incan SP Preset Slide 1000W WH

Legrand-Pass & Seymour

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LS1000PW
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
LS1000-PW
Description
Incan SP Preset Slide 1000W WH
Incan SP Preset Slide 1000W WH
Slang Terms

Suggest a New Term
Categories
Lighting Dimmers & Dimming Sys - Lighting Dimmers Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
785007157987 / 00785007157987
Weight per unit
0.31 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
LS1000PW - Small Image
 
LS1000PW - Large Image
Installation Sheets
 
 
LS1000PW - Installation Sheet
Attachments
 
 
LS1000PW - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Operation Type
1-Pole
Voltage Rating
120 V
Material, Color, and Finish
Finish
white
Dimensions and Weight
Size
2.5 INCH W X 1.28 INCH D X 4.19 INCH H
Descriptions
Product Type
Long Slide Dimmer
Description
INCAN SP PRESET SLIDE 1000W WH
extra long description
WALL DIMMER TYPE; 2.5 INCH W X 1.28 INCH D X 4.19 INCH H SIZE; WHITE FINISH; 1-POLE OPERATION TYPE; UL, CSA APPROVAL; RESIDENTIAL, LIGHT COMMERCIAL APPLICATION; 120 V VOLTAGE RATING; BOX STANDARD PACKAGE; 1000 W LOAD RATING; LONG SLIDE WITH PRESET ON/OFF SWITCH OPERATOR TYPE; DECORATOR WALL PLATE TYPE; INCANDESCENT LOAD TYPE; TRADEMASTER[R] BRAND; APPLICABLE STANDARD NEMA WD-1/WD-6; MATERIAL THERMOPLASTIC; LS MODEL
Long Description
LONG SLIDE DIMMER, WALL DIMMER TYPE; 2.5 INCH W X 1.28 INCH D X 4.19 INCH H SIZE; WHITE FINISH; 1-POLE OPERATION TYPE; UL, CSA APPROVAL; RESIDENTIAL, LIGHT COMMERCIAL APPLICATION; 120 V VOLTAGE RATING; BOX STANDARD PACKAGE; 1000 W LOAD RATING
Additional Information
Applicable Standard NEMA WD-1/WD-6; Material Thermoplastic
Commodity Description
LIGHTING DIMMERS
Additional Information
Load Rating
1000 W
Wall Plate Type
DECORATOR
Load Type
INCANDESCENT
Operator Type
Long Slide with Preset On/Off Switch
Manufacturer Information
Brand
Pass & Seymour
Manufacturers Part Number
LS1000PW
Model
LS
GTIN
00785007157987
UPC
785007157987
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
WALL DIMMER
Availability
Status
Inactive
Packaging
Standard Package
BOX
Weight per each
0.31
Carton
1
Uses, Certifications, and Standards
Application
Residential, Light Commercial
Approval
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of LS1000PW.
Jump To:

Similar Items

Similar items are close alternatives to LS1000PW, though they may not be 100% alike.

Incan SP Preset Slde 600W WH
  • Our Part #: LS600PW
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: LS600-PW
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
LS600PW - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat