LS600PI - PAS

LS600PI - 600W Incan Slide SW

Legrand-Pass & Seymour

  • $21.43 (for 1 Each)
  • $21.43 (1 Each)
  • $514.32 (24 Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    LS600PI
    Manufacturer
    Legrand-Pass & Seymour
    Manufacturer's Part Number
    LS600-PI
    Description
    600W Incan Slide SW
    Preset Slide Dimmer, Wall Dimmer; Slide With Preset On/Off Switch Operator; Operation Type Single Pole; Incandescent Load; 600 W Load; Decorator Wall Plate; Ivory; Size 1.74 Inch W X 1.28 Inch D X 4.19 Inch H; Application Residential
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Lighting Dimmers & Dimming Sys - Lighting Dimmers  Mark as Incorrect
    Suggest a New Category
    Classification
    Residential Dimmers, Motion Sensors, Controls, & Photo Cells
    UNSPSC
    N/A
    UPC/GTIN
    785007157949 / 00785007157949
    Weight per unit
    0.3035 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $21.43 (1 Each)
    Carton
    $21.43 (1 Each)
    Standard Packaging
    $514.32 (24 Each)
    Stock Availability
    Nacogdoches
    0 Each (Find nearest stock)
    All Stores
    3 Each
    Resources
    Images
     
     
    LS600PI - Large Image
     
    LS600PI - Small Image
     
    LS600PI - Large Image
    Attachments
     
     
    LS600PI - Specification Sheet
     
    LS600PI - Specification Sheet
    Installation Sheets
     
     
    LS600PI - Installation Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Voltage Rating
    120 V
    Operation Type
    SINGLE POLE
    Material, Color, and Finish
    Finish
    IVORY
    Dimensions and Weight
    Size
    1.74 INCH W X 1.28 INCH D X 4.19 INCH H
    Descriptions
    Description
    600W INCAN SLIDE SW
    Product Type
    Long Slide Dimmer
    Additional Information
    Applicable Standard NEMA WD-1/WD-6; Material Thermoplastic
    Commodity Description
    LIGHTING DIMMERS
    Long Description
    PRESET SLIDE DIMMER, WALL DIMMER; SLIDE WITH PRESET ON/OFF SWITCH OPERATOR; OPERATION TYPE SINGLE POLE; INCANDESCENT LOAD; 600 W LOAD; DECORATOR WALL PLATE; IVORY; SIZE 1.74 INCH W X 1.28 INCH D X 4.19 INCH H; APPLICATION RESIDENTIAL
    Additional Information
    Load Rating
    600 W
    Wall Plate Type
    DECORATOR
    Load Type
    INCANDESCENT
    Operator Type
    SLIDE WITH PRESET ON/OFF SWITCH
    Manufacturer Information
    Brand
    LEGRAND-PASS & SEYMOUR
    Pass & Seymour
    TradeMaster[R]
    Manufacturers Part Number
    LS600PI
    LS600-PI
    Model
    LS
    GTIN
    00785007157949
    UPC
    785007157949
    Taxonomies, Classifications, and Categories
    Category Description
    Residential dimmers, motion sensors, controls, & photo cells
    Type
    WALL DIMMER
    Packaging
    Standard Package
    BOX
    Weight per each
    0.3035
    Carton
    1
    Package
    24
    Uses, Certifications, and Standards
    Application
    Residential
    Approval
    UL, CSA
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available
    View Store
    2 Texarkana

    A-L

    Location Stock Available
    View Store
    1 Hope

    M-Z

    Location Stock Available


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for LS600PI

    Type in the slang term you'd like to suggest.

* All prices subject to change.