LS600PW - Incan SP Preset Slde 600W WH

Legrand-Pass & Seymour

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 24)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LS600PW
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
LS600-PW
Description
Incan SP Preset Slde 600W WH
Incan SP Preset Slde 600W WH
Slang Terms

Suggest a New Term
Categories
Lighting Dimmers & Dimming Sys - Lighting Dimmers Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
785007157932 / 00785007157932
Weight per unit
0.3035 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
LS600PW - Small Image
 
LS600PW - Large Image
Installation Sheets
 
 
LS600PW - Installation Sheet
Attachments
 
 
LS600PW - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Operation Type
1-Pole
Voltage Rating
120 V
Material, Color, and Finish
Finish
white
Dimensions and Weight
Size
1.74 INCH W X 1.28 INCH D X 4.19 INCH H
Descriptions
Product Type
Long Slide Dimmer
Description
INCAN SP PRESET SLDE 600W WH
extra long description
WALL DIMMER TYPE; 1.74 INCH W X 1.28 INCH D X 4.19 INCH H SIZE; WHITE FINISH; 1-POLE OPERATION TYPE; UL, CSA APPROVAL; RESIDENTIAL, LIGHT COMMERCIAL APPLICATION; 120 V VOLTAGE RATING; BOX STANDARD PACKAGE; 600 W LOAD RATING; LONG SLIDE WITH PRESET ON/OFF SWITCH OPERATOR TYPE; DECORATOR WALL PLATE TYPE; INCANDESCENT LOAD TYPE; TRADEMASTER[R] BRAND; APPLICABLE STANDARD NEMA WD-1/WD-6; MATERIAL THERMOPLASTIC; LS MODEL
Long Description
LONG SLIDE DIMMER, WALL DIMMER TYPE; 1.74 INCH W X 1.28 INCH D X 4.19 INCH H SIZE; WHITE FINISH; 1-POLE OPERATION TYPE; UL, CSA APPROVAL; RESIDENTIAL, LIGHT COMMERCIAL APPLICATION; 120 V VOLTAGE RATING; BOX STANDARD PACKAGE; 600 W LOAD RATING
Additional Information
Applicable Standard NEMA WD-1/WD-6; Material Thermoplastic
Commodity Description
LIGHTING DIMMERS
Additional Information
Load Rating
600 W
Wall Plate Type
DECORATOR
Load Type
INCANDESCENT
Operator Type
Long Slide with Preset On/Off Switch
Manufacturer Information
Brand
Pass & Seymour
Manufacturers Part Number
LS600PW
Model
LS
GTIN
00785007157932
UPC
785007157932
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
WALL DIMMER
Packaging
Standard Package
BOX
Weight per each
0.3035
Carton
1
Package
24
Uses, Certifications, and Standards
Application
Residential, Light Commercial
Approval
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat