LS603PI - Incan 3W Preset Slide 600W Iv

Legrand-Pass & Seymour

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 24)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LS603PI
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
LS603-PI
Description
Incan 3W Preset Slide 600W Iv
Incan 3W Preset Slide 600W Iv
Slang Terms

Suggest a New Term
Categories
Lighting Dimmers & Dimming Sys - Lighting Dimmers Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
785007158021 / 00785007158021
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
LS603PI - Small Image
 
LS603PI - Large Image
Installation Sheets
 
 
LS603PI - Installation Sheet
Attachments
 
 
LS603PI - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120 V
Operation Type
3-Way
Material, Color, and Finish
Finish
Ivory
Dimensions and Weight
Size
1.74 INCH W X 1.28 INCH D X 4.19 INCH H
Descriptions
Product Type
Long Slide Dimmer
Description
INCAN 3W PRESET SLIDE 600W IV
extra long description
WALL DIMMER TYPE; 1.74 INCH W X 1.28 INCH D X 4.19 INCH H SIZE; IVORY FINISH; 3-WAY OPERATION TYPE; UL, CSA APPROVAL; RESIDENTIAL, LIGHT COMMERCIAL APPLICATION; 120 V VOLTAGE RATING; BOX STANDARD PACKAGE; 600 W LOAD RATING; LONG SLIDE WITH PRESET ON/OFF SWITCH OPERATOR TYPE; DECORATOR WALL PLATE TYPE; INCANDESCENT LOAD TYPE; TRADEMASTER[R] BRAND; APPLICABLE STANDARD NEMA WD-1/WD-6; MATERIAL THERMOPLASTIC; LS MODEL
Long Description
LONG SLIDE DIMMER, WALL DIMMER TYPE; 1.74 INCH W X 1.28 INCH D X 4.19 INCH H SIZE; IVORY FINISH; 3-WAY OPERATION TYPE; UL, CSA APPROVAL; RESIDENTIAL, LIGHT COMMERCIAL APPLICATION; 120 V VOLTAGE RATING; BOX STANDARD PACKAGE; 600 W LOAD RATING
Additional Information
Applicable Standard NEMA WD-1/WD-6; Material Thermoplastic
Commodity Description
LIGHTING DIMMERS
Additional Information
Load Rating
600 W
Wall Plate Type
DECORATOR
Load Type
INCANDESCENT
Operator Type
Long Slide with Preset On/Off Switch
Manufacturer Information
Manufacturers Part Number
LS603PI
Brand
Pass & Seymour
Model
LS
GTIN
00785007158021
UPC
785007158021
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
WALL DIMMER
Availability
Manufacturer Status
Non-Stock
Packaging
Standard Package
BOX
Weight per each
0.3
Carton
1
Package
24
Uses, Certifications, and Standards
Application
Residential, Light Commercial
Approval
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat