P8 - Plate Plastic 1G Duplex W/Out Line

Legrand-Pass & Seymour

  • $0.72 (Each)
  • $0.72 (Each)

  • $18.11 (Per 25)

  • $72.45 (Per 100)
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
P8
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
SP8
Description
Plate Plastic 1G Duplex W/Out Line
Plate Plastic 1GANG Duplex Without Line Brown
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
785007682250 / 00785007682250
Weight per unit
0.06 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.72 (Each)
Carton
$0.72 (Each)
Standard Packaging
$18.11 (Per 25)
Resources
Images
 
 
P8 - Large Image
 
P8 - Small Image
Attachments
 
 
P8 - Specification Sheet
Other Links
 
 
P8 - Other
 
P8 - Other
Brochures
 
 
P8 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
gang
2
Number of Gangs
2
insulation
Bare
Material
Thermoplastic
Material, Color, and Finish
Color
Brown
Dimensions and Weight
Thickness
.13
Size
5"
Descriptions
Description
PLATE PLASTIC 1G DUPLEX W/OUT LINE
Product Type
Plate Plastic 1G Duplex W/Out Line
extra long description
P&S SP8 PLATE PLASTIC 1G DUPLEX W/O
Long Description
Plate Plastic 1gang Duplex Without Line Brown
Special Features
Standard size plastic smooth wall plate
Additional Information
orientation
Vertical
Manufacturer Information
Brand
Pass & Seymour
sub brand
Pass & Seymour
GTIN
00785007682250
UPC
785007682250
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Wall Plate
Packaging
Weight per each
0.06
Carton
1
Package
25
Uses, Certifications, and Standards
Application
Residential/Commercial
standard
UL 514
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat