PJSE7I - PAS

PJSE7I - Single End Plate Ivory

Legrand-Pass & Seymour

  • $3.54 (Each)
  • $3.54 (Each)
  • $35.40 (Per 10)
  • $354.00 (Per 100)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    PJSE7I
    Manufacturer
    Legrand-Pass & Seymour
    Manufacturer's Part Number
    PJSE7-I
    Description
    Single End Plate Ivory
    Sec WP JR Jum SGL Recpt End Panel I
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Gen Purpose Wiring Devices - Wall Plates & Covers  Mark as Incorrect
    Suggest a New Category
    Classification
    Residential Plates
    UNSPSC
    39121704 - Wallplates
    UPC/GTIN
    785007147056 / 00785007147056
    Weight per unit
    0.05 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1
    Unit
    $3.54 (Each)
    Carton
    $35.40 (Per 10)
    Standard Packaging
    $354.00 (Per 100)
    Stock Availability
    Nacogdoches
    0 (Find nearest stock)
    All Stores
    55
    Resources
    Images
     
     
    PJSE7I - Small Image
     
    PJSE7I - Large Image
    Specifications Sheets
     
     
    PJSE7I - Specification Sheet
    Attachments
     
     
    PJSE7I - Specification Sheet
     
    PJSE7I - Specification Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Material
    Thermoset
    Material, Color, and Finish
    Color
    IVORY
    Finish
    SMOOTH
    Descriptions
    Product Type
    Sectional Wall Plate
    Description
    SINGLE END PLATE IVORY
    Long Description
    SEC WP JR JUM SGL RECPT END PANEL I
    SECTIONAL WALL PLATE, THERMOSET MATERIAL; SMOOTH FINISH; IVORY COLOR; (1) SINGLE RECEPTACLE CONFIGURATION; SEMI JUMBO DESIGNATED SIZE; END SECTION; MOUNTING TYPE SCREW MOUNT; APPLICATION COMMERCIAL, INDUSTRIAL AND RESIDENTIAL
    Additional Information
    Mounting Type Screw Mount; Application Commercial, Industrial and Residential
    Commodity Description
    WALL PLATES & COVERS
    Additional Information
    Section
    END
    Designated Size
    SEMI JUMBO
    Manufacturer Information
    Brand
    Pass and Seymour
    LEGRAND-PASS & SEYMOUR
    PASS & SEYMOUR INC WIRING DEVICES & ACCESSORIES
    Manufacturers Part Number
    PJSE7-I
    GTIN
    00785007147056
    UPC
    785007147056
    Taxonomies, Classifications, and Categories
    Category Description
    Residential plates
    Packaging
    Weight per each
    0.05
    Carton
    10
    Package
    100
    Uses, Certifications, and Standards
    Configuration
    (1) SINGLE RECEPTACLE
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available
    View Store
    53 Tyler

    A-L

    Location Stock Available
    View Store
    1 Fayetteville

    M-Z

    Location Stock Available
    View Store
    1 Siloam Springs


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for PJSE7I

    Type in the slang term you'd like to suggest.

* All prices subject to change.