PS100SS - 100A 600VAC Non Fusible Safety Swit

Legrand-Pass & Seymour

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PS100SS
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
PS100SS
Description
100A 600VAC Non Fusible Safety Swit
Non-Fusible Safety Switch. 100 Amp, 600 Vac.
Slang Terms

Suggest a New Term
Categories
Heavy Duty Safety Switches - Non-Fusible Heavy Duty Safety Mark as Incorrect
Suggest a New Category
Classification
Rotary Disconnects
UNSPSC
N/A
UPC/GTIN
785007150209 / 00785007150209
Weight per unit
4.45 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
PS100SS - Large Image
 
PS100SS - Small Image
Other Links
 
 
PS100SS - Other
 
PS100SS - Other
 
PS100SS - Other
Attachments
 
 
PS100SS - Specification Sheet
Brochures
 
 
PS100SS - Brochure
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
600
amperage rating
100
Poles
4
insulation
Complies with NEMA 4X
connection
Hard Wired
actuator
Switch Handle
Material
Valox 357®
Dimensions and Weight
Height
12.38
Width
6.31
Size
7.19 L x 6.31 W x 12.38 H
Descriptions
Product Type
100A 600VAC Non Fusible Safety Swit
Description
100A 600VAC NON FUSIBLE SAFETY SWIT
extra long description
P&S PS100SS 100A 600VAC NON FUSIBLE
Long Description
Non-Fusible Safety Switch. 100 amp, 600 vac.
Special Features
Compact design fits in most I-beams to provide mounting versatility, easy access, and reduced possibility of impact damage. Nonconductive, watertight, corrosion-, heat-, and impact-resistant Valox® enclosure ensures NEMA 4X and 12 ratings and withstands the harshest industrial environments. Corrosion-resistant, stainless steel captive screws speeds installation, minimize risk of lost parts, and withstand abuse. Adjustable mounting feet can be moved to center of unit for instant strut- or pole-mounting with
Additional Information
Contact Configuration
(Optional) 1 N.O. & 1 N.C.
Contact Rating
(Optional) 10A @ 600VAC
operating cycles
Mechanical: 15,000 Cycles; Electrical: 10,000 Cycles
action
Motor Disconnect Switch
Switch Type
Switch Handle
Manufacturer Information
Brand
Pass & Seymour
Manufacturers Part Number
PS100SS
sub brand
Pass & Seymour
GTIN
00785007150209
UPC
785007150209
Taxonomies, Classifications, and Categories
Category Description
Rotary Disconnects
Type
Non-Fusible Safety Switch
Packaging
Weight per each
4.45
Carton
1
Uses, Certifications, and Standards
Frequency Rating
60
Mounting
External adjustable feet with five (5) positions. Can be mounted directly to channel or strut (no washers required).
Application
Industrial
Operating Temperature
Maximum continuous: +60C; Minimum continuous: -50C without impact
environmental conditions
Moisture Resistance: Per UL50, Section 35, NEMA Enclosure Type 4X (watertight, hosedown), Type 12K (dusttight, falling dirt), and IP67 suitability; Flammability: UL94 5VA and VO Classification; UV Resistance: All enclosure materials are UV stable
Enclosure
NEMA Type 4X (watertight, hosedown), Type 12K (dusttight, falling dirt); IP67 Suitability
standard
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat