We Deliver...Lower Cost, Quality Products, and Personal Service.

Elliott Electric Supply
PSBB601W - PAS

PSBB601W - Pin & SL PLSTC Back Box

Pass and Seymour

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    PSBB601W
    Manufacturer
    Pass and Seymour
    Manufacturer's Part Number
    PSBB601-W
    Description
    Pin & SL PLSTC Back Box
    Angled Metallic Back Box With 1 1/2 Hub Die Cast, 60 Amp.
    Slang Terms

    Suggest a New Term
    Categories
    Gen Purpose Wiring Devices - Pin & Sleeve Devices  Mark as Incorrect
    Suggest a New Category
    Classification
    Pin & Sleeve Devices
    UNSPSC
    39121404 - Electrical sleeves
    UPC/GTIN
    785007231373 / 00785007231373
    Weight per unit
    3.63 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $54.72 (1 Each)
    Stock Availability
    Nacogdoches
    0 Each (Find nearest stock)
    All Stores
    1 Each
    Resources
    Images
     
     
    PSBB601W - Large Image
     
    PSBB601W - Small Image
    Installation Sheets
     
     
    PSBB601W - Installation Sheet
    Attachments
     
     
    PSBB601W - Specification Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Wire Size
    0-18Awg
    Poles
    3
    Phase
    3
    Number of Wires
    4
    amperage rating
    60
    Voltage Rating
    600
    Material, Color, and Finish
    Color
    GRAY
    Dimensions and Weight
    Size
    9"
    Descriptions
    Product Type
    60A BB 1 1/2 Hub Diecast
    Long Description
    Angled Metallic Back Box with 1 1/2 hub die cast, 60 amp.
    special features
    Corrosion resistant turnlock locking device
    Description
    PIN & SL PLSTC BACK BOX
    Manufacturer Information
    Brand
    LEGRAND-PASS & SEYMOUR
    legrand
    Pass and Seymour
    sub brand
    Pass & Seymour
    Manufacturers Part Number
    PSBB601-W
    GTIN
    00785007231373
    UPC
    785007231373
    Taxonomies, Classifications, and Categories
    Type
    Pin & Sleeve Hub
    Category Description
    Pin & Sleeve Devices
    Packaging
    Weight per each
    3.63
    Carton
    1
    Uses, Certifications, and Standards
    standard
    UL 498
    Application
    INDUSTRIAL
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available
    View Store
    1 Little Rock

    A-L

    Location Stock Available

    M-Z

    Location Stock Available


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for PSBB601W

    Type in the slang term you'd like to suggest.

* All prices subject to change.