PT8300RED - Hosp GRD Dup Recp 20A/125V Red

Legrand-Pass & Seymour

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PT8300RED
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
PT8300RED
Description
Hosp GRD Dup Recp 20A/125V Red
Plugtail Extra Heavy-Duty Hospital Grade Duplex Receptacle 20AMP 125VOLT Red
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
785007091151 / 00785007091151
Weight per unit
0.2264 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
PT8300RED - Large Image
 
PT8300RED - Small Image
Attachments
 
 
PT8300RED - Specification Sheet
Other Links
 
 
PT8300RED - Other
 
PT8300RED - Other
 
PT8300RED - Other
Brochures
 
 
PT8300RED - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
2
amperage rating
20
Number of Wires
3
Voltage Rating
125
Wire Size
4
Material
Thermoplastic
connection
Wire Ground
Material, Color, and Finish
Color
Red
Dimensions and Weight
Size
3.3 in
Descriptions
Product Type
Hosp GRD Dup Recp 20A/125V Red
Long Description
PlugTail Extra Heavy-Duty Hospital Grade Duplex Receptacle 20amp 125volt Red
Special Features
Crimped & welded contacts, no exposed terminals, finger safe application
extra long description
P&S PT8300RED HOSP GRD DUP RECP 20
Description
HOSP GRD DUP RECP 20A/125V RED
Manufacturer Information
Brand
Pass and Seymour
sub brand
Pass & Seymour
Manufacturers Part Number
PT8300RED
GTIN
00785007091151
UPC
785007091151
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Type
PlugTail Straight Blade Receptacle
Packaging
Weight per each
0.2264
Carton
1
Package
100
Uses, Certifications, and Standards
nema rating
5-20R
Application
Commercial
standard
UL 498
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat