PTRA6STR - PAS

PTRA6STR - Plug Tail 90D 6IN Adapter

Legrand-Pass & Seymour

  • $2.14 (for 1 Each)
  • $2.14 (1 Each)
  • $53.50 (25 Each)
  • $213.99 (100 Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    PTRA6STR
    Manufacturer
    Legrand-Pass & Seymour
    Manufacturer's Part Number
    PTRA6-STR
    Description
    Plug Tail 90D 6IN Adapter
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Distribution Devices - Outlets, Jacks, & Plates  Mark as Incorrect
    Suggest a New Category
    Classification
    Commercial Recepticals
    UNSPSC
    39121406 - Electrical receptacles
    UPC/GTIN
    785007044546 / 00785007044546
    Weight per unit
    0.0687 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $2.14 (1 Each)
    Carton
    $53.50 (25 Each)
    Standard Packaging
    $213.99 (100 Each)
    Stock Availability
    Nacogdoches
    0 Each (Find nearest stock)
    All Stores
    3,230 Each
    Resources
    Attachments
     
     
    PTRA6STR - Specification Sheet
     
    PTRA6STR - Specification Sheet
     
    PTRA6STR - Specification Sheet
    Images
     
     
    PTRA6STR - Large Image
     
    PTRA6STR - Large Image
     
    PTRA6STR - Small Image
     
    PTRA6STR - Large Image
    Other Links
     
     
    PTRA6STR - Other
     
    PTRA6STR - Other
     
    PTRA6STR - Other
    Installation Sheets
     
     
    PTRA6STR - Installation Sheet
    Brochures
     
     
    PTRA6STR - Brochure


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Poles
    2 in
    Number of Wires
    3 in
    Wire Size
    PlugTail™ Connector: #12 AWG, THHN, copper conductor, 6" leads, stripped, stranded, for use with PlugTail Receptacles only
    Material
    Polycarbonate EA
    Material, Color, and Finish
    Color
    Gray 0
    Dimensions and Weight
    Size
    7.5 WO
    Descriptions
    Product Type
    90 Degree 6 In PT Connector
    Description
    PLUG TAIL 90D 6IN ADAPTER
    Special Features
    Ultrasonically welded polycarbonate connector housing secures terminations and conductors in a UL Listed, finger safe housing. Large brass contacts snugly terminate on device blade terminals. Pre-stripped connector leads fasten to conductors, easier than standard pigtails. Exclusive patented feature, circuit label on back allows permanent circuit identification.
    Additional Information
    Dielectric Strength
    Withstands 2000V minimum
    Manufacturer Information
    Brand
    LEGRAND-PASS & SEYMOUR
    Pass and Seymour
    Manufacturers Part Number
    PTRA6-STR
    sub brand
    Pass & Seymour
    GTIN
    00785007044546
    UPC
    785007044546
    Taxonomies, Classifications, and Categories
    Category Description
    Commercial recepticals
    Type
    PlugTail™ Connector - Right Angle
    Packaging
    Weight per each
    0.0687
    Carton
    25
    Package
    100
    Uses, Certifications, and Standards
    standard
    cULus UL498
    Application
    Commercial TEST
    Mounting
    Device, Wall
    environmental conditions
    Flammability: UL94 V2
    Temperature Rating
    Temperature Rise: Maximum 30°C temperature rise at full-rated current after 50 cycles of overload at 150% of rated current with direct current. Operating Temperature: Maximum continuous +60°C, minimum -40°C without impact
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available
    View Store
    2 Jacksonville

    Distribution Centers

    Location Stock Available
    View Store
    3,038 Houston RDC
    View Store
    26 Tyler

    A-L

    Location Stock Available
    View Store
    63 Fort Smith
    View Store
    5 Killeen

    M-Z

    Location Stock Available
    View Store
    88 Pearland
    View Store
    8 Sulphur Springs


  • Substitutes

    No Substitute Items found for PTRA6STR.

    Similar Items

    Listed below you'll find similar and potential substitutes for PTRA6STR.
    • PTRA6STR - Plug Tail 90D 6IN Adapter - Pass & Seymour/Legrand
      View Larger

      PTRA6STR - Pass & Seymour/Legrand

      Plug Tail 90D 6IN Adapter

      • MFR Part #: PTRA6-STR
      • Nacogdoches Availability: 0 Each
      • Total Availability: 3,230 Each
      • Manufacturer: Pass & Seymour/Legrand
      • Find: Similar Items
      • Pkg Sizes: 25 Each ($53.50) · 100 Each ($213.99) ·

      Book Price
      $2.14
      Per Each

    Cross-Referenced Items

    • QT6R1 - Bryant Electric
    • MCR125SOL - Eaton Wiring Devices GTIN: 00032664673740
    • SNAP1RA - Hubbell Wiring Device-Kellems GTIN: 00783585251981
    • MSTWL-A - Leviton GTIN: 00078477427248
    • PTRA6STR - Legrand Pass & Seymour GTIN: 00785007044546
    • SNAP2RA - Hubbell Wiring Device-Kellems GTIN: 00783585251998

  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for PTRA6STR

    Type in the slang term you'd like to suggest.

* All prices subject to change.