PW7760 - 12VDC 18W Power Supply

Legrand-On-Q

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 40)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PW7760
Manufacturer
Legrand-On-Q
Manufacturer's Part Number
PW7760
Description
12VDC 18W Power Supply
Powers Data Networking and Video Products.
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Power Supp, Mod, Interface Cards
UNSPSC
39121006 - Power adapters or inverters
UPC/GTIN
804428037453 / 00804428037453
Weight per unit
6.3063 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
PW7760 - Large Image
 
PW7760 - Small Image
Attachments
 
 
PW7760 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
1.5A
Wattage
18W
connection
DC Barrel
Dimensions and Weight
Height
1.3 in
Width
1.97 in
Length
3.15 in
Descriptions
Product Type
12VDC 18W Power Supply
Description
12VDC 18W POWER SUPPLY
extra long description
OnQ PW7760 12VDC 18W POWER SUPPLY
Long Description
Powers data networking and video products.
Special Features
Powers data networking and video products.
Additional Information
Efficiency
0.765
Cable Size
24”
Input Voltage
100-240VAC
Output Voltage
12VDC
Manufacturer Information
Brand
Legrand On-Q
Manufacturers Part Number
PW7760
sub brand
On-Q
GTIN
00804428037453
UPC
804428037453
Taxonomies, Classifications, and Categories
Type
Power Supply
Packaging
Weight per each
6.3063
Carton
1
Package
40
Uses, Certifications, and Standards
environmental conditions
0 To 40 Deg C Operating; -20 To 60 Deg C Storage; 20 - 85 Pct Rhl Humidity Range Operating (Max Noncondensing 85%)
Mounting
Desk Top
Enclosure
High Impact Flame Retardant Plastic
Application
Residential
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat