R600PW - PAS

R600PW - 600W SP Preset Rotary Dimmer

Legrand-Pass & Seymour

  • $9.86 (for 1 Each)
  • $9.86 (1 Each)
  • $236.64 (24 Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    R600PW
    Manufacturer
    Legrand-Pass & Seymour
    Manufacturer's Part Number
    R600-PW
    Description
    600W SP Preset Rotary Dimmer
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Lighting Dimmers & Dimming Sys - Lighting Dimmers  Mark as Incorrect
    Suggest a New Category
    Classification
    Residential Dimmers, Motion Sensors, Controls, & Photo Cells
    UNSPSC
    N/A
    UPC/GTIN
    785007045680 / 00785007045680
    Weight per unit
    0.0833 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $9.86 (1 Each)
    Standard Packaging
    $236.64 (24 Each)
    Stock Availability
    Nacogdoches
    0 Each
    All Stores
    0 Each
    Resources
    Images
     
     
    R600PW - Small Image
     
    R600PW - Large Image


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Poles
    1 PH
    Wattage
    600 A
    Voltage Rating
    ELBOW FITTING, 316 STAINLESS STEEL MATERIAL; 1/2 INCH SIZE A; 1/2 INCH SIZE B; .5 SIZE A - DECIMAL; .5 SIZE B - DECIMAL; 1/2 SIZE A - FRACTIONAL; 1/2 SIZE B - FRACTIONAL; NUCLEAR, PHARMACEUTICAL INDUSTRY CHEMICAL, PETROCHEMICAL APPLICATION; CAST PROCESS
    insulation
    None IN
    actuator
    Knob
    Dimensions and Weight
    Size
    4.25"
    Descriptions
    Product Type
    600W P/DMR SP WH
    Description
    600W SP PRESET ROTARY DIMMER
    Special Features
    Slimmer design, easy to grip knob, illuminates
    Additional Information
    load
    600Watt
    Manufacturer Information
    Brand
    LEGRAND-PASS & SEYMOUR
    Pass and Seymour
    Manufacturers Part Number
    R600-PW
    sub brand
    Pass & Seymour
    GTIN
    00785007045680
    UPC
    785007045680
    Taxonomies, Classifications, and Categories
    Category Description
    Residential dimmers, motion sensors, controls, & photo cells
    Type
    Dimmer
    Availability
    Manufacturer Status
    Inactive
    Packaging
    Weight per each
    0.0833
    Carton
    1
    Package
    24
    Uses, Certifications, and Standards
    Application
    Residential/Commercial
    Operating Temperature
    SVX25024AAK1K3PFRB
    standard
    UL Listed
    Mounting
    WALL
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available

    A-L

    Location Stock Available

    M-Z

    Location Stock Available


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for R600PW

    Type in the slang term you'd like to suggest.

* All prices subject to change.