RCD11W - Radiant 2 Switch, SP + SP W

Legrand-Pass & Seymour

  • $15.98 (Each)
  • $15.98 (Each)

  • $191.76 (Per 12)

Availability: In Stock Locally
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
RCD11W
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
RCD11W
Description
Radiant 2 Switch, SP + SP W
Two Single Pole Switch, 1 Pole, 15 A, 120/125 V Ac, Stainless Steel, White, Rocker Actuator, Box Mount, 1.29 (L) X 1.59 (W) X 3.81 (H) In, -40 °C Operating Temperature, +115 °C Operating Temperature, 0.21 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Miscellaneous Material
UNSPSC
N/A
UPC/GTIN
785007054880 / 00785007054880
Weight per unit
0.2083 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.98 (Each)
Standard Packaging
$191.76 (Per 12)
Resources
Images
 
 
RCD11W - Small Image
 
RCD11W - Large Image
 
RCD11W - Large Image
Attachments
 
 
RCD11W - Specification Sheet
Other Links
 
 
RCD11W - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
15 A
Voltage Rating
120/125 V ac
Material
Stainless Steel
Poles
1
amperage rating
15
actuator
Rocker switch
Material, Color, and Finish
Color
White
Dimensions and Weight
Size
Depth 1.43" x Width 1.29" x Height 3.81"
Descriptions
Product Type
Two Single Pole Switch
Long Description
Two Single Pole Switch, 1 Pole, 15 A, 120/125 V ac, Stainless Steel, White, Rocker Actuator, Box Mount, 1.29 (L) x 1.59 (W) x 3.81 (H) in, -40 °C Operating Temperature, +115 °c Operating Temperature, 0.21 lb
Features
The radiant(R) collection is a step up from the standard with simple, classic options in wiring devices, home automation controls and screwless wall plates that complement today's homes.
Short Description
15 A, 120/125 VAC, Two Single Pole Switch, White
Special Features
Easy-To-Use Oversized Main Switch for Primary Load
extra long description
P&S RCD11W RADIANT 2 SWITCH, SP + S
Description
RADIANT 2 SWITCH, SP + SP W
Additional Information
actuator type
Rocker
Standards Met
UL94 v2;RoHS Compliant;Ul 20;cULus Listed
package quantity
1 CT;12 PK
Mounting Type
Box Mount
dimensions
1.29 (L) x 1.59 (W) x 3.81 (H) in
Minimum Operating Temperature
-40 °C
Maximum Operating Temperature
+115 °c
Contact Rating
120
Contact Configuration
15A
operating cycles
50,000 cycles minimum, resistive, inductive, tungstun filament lamp load
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
RCD11W
sub brand
Pass & Seymour
GTIN
00785007054880
UPC
785007054880
Taxonomies, Classifications, and Categories
Type
Two Single Pole Switches
Packaging
Weight
0.21 lb
Weight per each
0.2083
Carton
1
Package
12
Uses, Certifications, and Standards
Application
Residential;Indoor Uses
nema rating
NEMA WD-1;NEMA WD-6
Operating Temperature
Maximum continuous +115°C, minimum -40°C
environmental conditions
UL94 V2
Mounting
BOX
standard
cULus, UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat